Shop All Thermometers
American Diagnostic Corp
ADC® Adtemp„¢ 427 6 Second Conductive Thermometer, 1/Pack
Mfr # 427
Zoro # G505998137
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Diagnostic Corp
- MFR # 427
- Zoro # G505998137
- UPC # 634782063245
- Country of Origin China
- Category Thermometers
Description
click here for our in-stock ffp2 + type iir medical protective mask adc adtemp 427 6 second conductive thermometer, 1/pack ultra-fast response and cost effective design makes the adtemp 427 ideal for pediatric and institutional use. the adtemp 427 features: non-invasive temporal temperature measurement using patented conductive technology delivers clinically accurate readings in about 6 seconds reduces the risk of cross contamination and avoids the need for costly probe covers ideal for the hospital, clinic, or physician office auto off function conserves battery life audible tone when measurement is complete last reading memory dual scale (f/c) large display uses 2 x aaa batteries (included) minimum 1000 full duty cycles over 24 month period temp range 95f to 107.6f +/- .2f (35c to 42c +/- .1c) compact design measures just 4.7" x 1.17" x 1" (12.0 cm x 3.0 cm x 2.4 cm ) weighs 1.3 oz (37g) including batteries meets the accuracy requirements for intermittent thermometers under astm e1112
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Earth Ground Tester, 94/105/111/128 Hz (FLUKE-1625-2)
- WIKA Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (113.13.20.160.L)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/8 in MNPT, Steel, Black (PEM209LF)
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (37XR-A)
- AMERICAN DIAGNOSTIC CORP ADC® Adtemp„¢ 421 Tympanic IR Thermometer, 1/Pack (421)
- ACURITE 3-1/2in. W x 5-1/2in. H Plastic Wireless Indoor & Outdoor Thermometer & Humidity Gauge (00611A3)
- TAYLOR Taylor Haccp Individually Wrapped Thermometer Probe Wipes, PK1000 (9999N)
- BALDR Baldr TH0119WH1 Mini Digital Hygro Thermometer; White (TH0119WH1)
- ASHCROFT 6IN DIAL 35FT LINE 0-250F OTHER THERMOMETER (60-H6147RMT-32L-XDMNU3B)
- THERMCO 8" Stem Digital Pocket Thermometer, -58 Degrees to 536 Degrees F (ACC310DIG)
- TRACEABLE NIST Traceable® Digital Thermistor Thermometer, -58 Degrees to 302 Degrees F (4000)
- American Diagnostic Corp Thermometers