Shop All Blood Pressure Gauges & Sphygmomanometers
American Diagnostic
ADC Pro's Combo II SR Pocket Aneroid/Sprague Kit, Adult, Black
Mfr # 768-641-11ABK
Zoro # G208424421
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Diagnostic
- MFR # 768-641-11ABK
- Zoro # G208424421
- UPC # 634782067175
- Country of Origin China
- Category Blood Pressure Gauges & Sphygmomanometers
Description
the professional kit that combines the best selling 768 series pocket aneroid with our adscope sprague in a color coordinated premium nylon carry case. pro's combo ii sprague 768-641 series includes: combines adc's prosphyg 768 with an adscope sprague 641 and deluxe carry case contemporary black enamel 300mmhg manometer adcuff calibrated nylon cuff with proprietary size guide marking system prevents mis-cuffing chrome-plated deflation valve complete aneroid, matching case, and color-matched sprague stethoscope extra large, color-matched, dual pocket carry case, measures 9in x 5in x 2in not made with natural rubber latex assembled, inspected, and packaged in the u.s.a. From foreign components meets or exceeds ansi/aami/iso 81060-1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODYOGRAPHY Body Wash, 40ml Tube w/Flip Top Cap, Lavender and Peppermint, PK 288 (HA-BD-003)
- FIRST AID ONLY Metal Detectable Bandage, 1 in L x 3 in W (1-656)
- TRIPP LITE Hospital Grade Outlet Covers, 5-15R (HGOUTLETCVR)
- AVEENO Aveeno Moisturizing Lotion 18 oz., PK12 (1003844)
- FLEMING SUPPLY Automatic Wrist Blood Pressure Monitor Digital LCD Display Screen, Fast BP and Pulse Readings (960667MIQ)
- OMRON Upper Arm Pressure Monitor Cuff-Bladder Set - Medium (HEM-907-CR19)
- SMARTHEART Automatic Arm Digital Blood Pressure Monitor (2-Person memory, 60 ea.) (01-539)
- MABIS Blood Pressure Cuff and Bladdr Kit, Adult (05-260-011)
- PYLE Fully Automatic Upper-Arm Blood Pressure (PHBPB16TL)
- MEDLINE INDUSTRIES, INC Medline MDS9413 Handheld Aneroid Sphygmomanometer, Large Adult Cuff, Blue (MDS9413)
- DRIVE MEDICAL Automatic Deluxe Blood Pressure Monitor, Wrist (bp3200)
- American Diagnostic Diagnostic Equipment