Shop All Kitchen Faucets
American Classic
Manual, 8" Mount, 3 Hole GSY8895ACL Single-Handle Pre-Rinse Kitch
Mfr # GSY8895ACL
Zoro # G3067375
Free Shipping & Returns
$357.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Oil Rubbed Bronze
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Classic
- MFR # GSY8895ACL
- Zoro # G3067375
- UPC # 663370318757
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 8" |
Finish | Oil Rubbed Bronze |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | GSY8895ACL Single-Handle Pre-Rinse Kitch |
Description
Item GSY8895ACL Single-Handle Pre-Rinse Kitch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Handle Assembly, Brass, Coyne and Delaney (F-333-A)
- PARKER Inline Filter, 1/2 In, 316 SS, 6000 PSI CWP (8A-F8L-10-SS)
- SHARKBITE/CASH ACME 100PK 12 Pex Clamp (UC953CP100)
- STEAMSPA Galvanized Steel Water Collecting and Drainage Pan (G-DPAN)
- FISHER MFG Spout (3963)
- KOHLER Crue Semi Pro Kitchen Faucet (22973-BL)
- MUELLER INDUSTRIES/B & K Faucets B&K Hi-Rise W/Spray (222-738H)
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (50-317XKABCP)
- KOHLER Artifacts 1H Kitchen W/Pd Spry (99259-BL)
- ENCORE Manual, 8" Mount, Commercial 2 Hole Straight Kitchen Faucet (KL54-8012)
- ELKAY Wristblade Handle, 4" Mount, Commercial 2 Hole Drain Fitting (LK402T4)
- American Classic Kitchen Faucets