Shop All Bathroom Sink Faucets
American Classic
Dual Handle 4" Mount, 2 Hole FSC1616ACL 4" Centerset Lavatory Faucet, Naples Bronze
Mfr # FSC1616ACL
Zoro # G3067269
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 2
- Mounting Type Centerset
- Finish Naples Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Classic
- MFR # FSC1616ACL
- Zoro # G3067269
- UPC # 663370345388
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 2 |
Mounting Type | Centerset |
Finish | Naples Bronze |
Handle Type | Lever |
Number of Handles | 2 |
Item | FSC1616ACL 4" Centerset Lavatory Faucet |
Residential / Commercial | Residential |
Material | Brass, Zinc Alloy and ABS |
Description
Item FSC1616ACL 4 In. Centerset Lavatory Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (571-060)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.170 (ZUSA-HT-2602)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86300-XL-CP4)
- AMERICAN STANDARD FAUCET HANDLE ADPTER KIT (M964144-0070A/H)
- AMERICAN CLASSIC Dual Handle 8" to 16" Mount, 3 Hole FSC1971ACL 8" Widespread Lavatory Faucet, Polished chrome (FSC1971ACL)
- CHICAGO FAUCET Lever Handle 8" Mount, Bathroom Faucet, Chrome plated (946-L12-369CP)
- DELTA Manual 3-hole 8" installation Hole Deck-Mount Kitchen Faucet, Chrome (2100LF)
- EZ-FLO EASTMAN Manual 4" Mount, 2 Hole Bathroom Faucet (10252)
- CHICAGO FAUCET Dual-Handle 4'' Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W4D-DB6AE1-369ABCP)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Washboard Sink Faucet, Chrome plated (W8D-L9E1-369ABCP)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P138LF-M)
- American Classic Bathroom Sink Faucets & Accessories