Shop All Stacking Chairs
American Classic
American Classic W-701-X02-Wwash Rustic Sonoma Solid Wood Cross Back Stackable Dining Chair - White Wash
Mfr # W-701-X02-Wwash-WEB1
Zoro # G603849744
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Stacking Dining Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Classic
- MFR # W-701-X02-Wwash-WEB1
- Zoro # G603849744
- UPC # 302129412376
- Country of Origin China
- Category Stacking Chairs
Details
Style | Stacking Dining Chair |
Description
American Classic is the leading manufacturer of an exclusive range of furniture. Our collection includes a folding chair, barstool and dining chairs. American Classic brings you a refined range of fantastic furniture for your place. Bringing out an excellent range of both contemporary and traditional goods is our ultimate goal. We use advanced machinery and equipment in the manufacturing process and ensure that only top quality products are being delivered.
Features- Chair is made fromSolid Hardwood Construction
- Chairs stack 8 units high for efficient transportation
- Rustic Finish from wire brush
- Protective chair cover suggested during stacking
- Tinted raw, White wash, ebony, antique fruitwood, Red mahogany
- Chairs were successfully tested to 300 lbs. in a static load test
- The intricate finishing process is done by hand
- The stain is applied and then left to dry
- The next step is to wire brush the frame for a rustic effect
- Finally the chair is sanded to remove any rough spots
- Color: White
- Material: Wood
- Dimension: 36" H x 20" W x 20" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Cielo 99W Full Murphy Bed with Floating Shelves and Drawers (98W), Rustic Brown & White (80891-000009)
- BOSS BlackGuest Chair, 24"L39"H, Loop, LeatherSeat (B6409)
- ALERA Bookcase, 65", 5 Shelf, Espresso (VA636632ES)
- OSBORNE WOOD PRODUCTS 40x2 3/8 40" Standard Equalizing Slide (79" Opening) in Soft Maple PR (9064M)
- AMERICAN CLASSIC American Classic W-700-X02-TR Rustic Sonoma Solid Wood Cross Back Stackable Dining Chair - Tinted Raw (W-720-CSP-S-WEB1)
- FLASH FURNITURE Student Desk with Open Front Metal Book Box - Natural (FD-DESK-GG)
- FLASH FURNITURE Gray Stack Chair-Black Frame (5-RUT-188-GY-GG)
- FLASH FURNITURE 18.5"W Black Dot Fabric Stacking Church Chair, 4PK (4-XU-CH-60096-BK-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 17.25" H (RUT-288-BK-GG)
- FLASH FURNITURE Metal Stack Chair, Green (CH-31230-GN-WD-GG)
- NATIONAL PUBLIC SEATING Stack Chair, Navy Fabric, Silvervein Frame (9364-SV)
- American Classic Seating