Shop All Stacking Chairs
American Classic
American Classic W-700-X02-TR Rustic Sonoma Solid Wood Cross Back Stackable Dining Chair - Tinted Raw
Mfr # W-720-CSP-S-WEB1
Zoro # G303849877
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Stacking Dining Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Classic
- MFR # W-720-CSP-S-WEB1
- Zoro # G303849877
- UPC # 302129412413
- Country of Origin China
- Category Stacking Chairs
Details
Style | Stacking Dining Chair |
Description
American Classic is the leading manufacturer of an exclusive range of furniture. Our collection includes a folding chair, barstool and dining chairs. American Classic brings you a refined range of fantastic furniture for your place. Bringing out an excellent range of both contemporary and traditional goods is our ultimate goal. We use advanced machinery and equipment in the manufacturing process and ensure that only top quality products are being delivered.
Features- Chair is made fromSolid Hardwood Construction
- Chairs stack 8 units high for efficient transportation
- Rustic Finish from wire brush
- Protective chair cover suggested during stacking
- Tinted raw, White wash, ebony, antique fruitwood, Red mahogany
- Chairs were successfully tested to 300 lbs. in a static load test
- The intricate finishing process is done by hand
- The stain is applied and then left to dry
- The next step is to wire brush the frame for a rustic effect
- Finally the chair is sanded to remove any rough spots
- Color: Tinted Raw
- Material: Wood
- Dimension: 36" H x 20" W x 20" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Stool, Ladder Back, Mah Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-MAHW-GG)
- ANJI MOUNTAIN Anji Mountain AMB24043 48 in. x 60 in. DARK CHERRY Bamboo Roll-Up Chair Mat- no tongue...5mm thick...felt backing (AMB24043)
- BESTAR Cielo 66W 65W Queen Murphy Bed, Rustic Brown & White (80184-000009)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0034-RECT-TBL-GREEN-GG)
- FLASH FURNITURE Lowell Contemporary Design Black Plastic Stack Chair, PK4 (4-LF-7-07C-BLK-GG)
- NATIONAL PUBLIC SEATING Commercialine Compact Stack Chair, Navy (855)
- FLASH FURNITURE 880 lb. Capacity Blue Full Back Stack Chair (RUT-238A-BL-GG)
- FLASH FURNITURE Pad Stack Chair, Plastic, Black (RUT-EO1-01-PAD-GG)
- FLASH FURNITURE Advantage Charcoal Gray Discount Church Chair, 21" Wide (EPCHT-111)
- FLASH FURNITURE Black/White PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-BKWH-NAT-GG)
- COSCO Cosco 14-619-BLK2 34 in. Square Black Folding Table (117387)
- American Classic Seating