Shop All Stacking Chairs
American Classic
American Classic W-610-X02-BENTW-TINTED-RAW Sonoma Bentwood Stackable Chair - Tinted Raw
Mfr # W-610-X02BentW-TintedRaw-WEB1
Zoro # G503987119
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Stacking Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Classic
- MFR # W-610-X02BentW-TintedRaw-WEB1
- Zoro # G503987119
- UPC # 302129412246
- Country of Origin China
- Category Stacking Chairs
Details
Style | Stacking Chair |
Description
American Classic is the leading manufacturer of an exclusive range of furniture. Our collection includes a folding chair, barstool and dining chairs. American Classic brings you a refined range of fantastic furniture for your place. Bringing out an excellent range of both contemporary and traditional goods is our ultimate goal. We use advanced machinery and equipment in the manufacturing process and ensure that only top quality products are being delivered.
Features- Lightweight aluminum frame with inner crossbar reinforcements throughout legs and back
- Manufactured specifically for commercial use
- Made in European beechwood that reinforced joints and overall cutting edge construction
- Stackable chair with Sonoma cross back chair seat
- Color: Tinted Raw
- Dimension: 36" H x 20" W x 20" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE GraySoft Gold Faux Fur Folding Saucer Chair (FV-FMC-025-GY-SGD-GG)
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTMBSL-CR-CF-EC)
- PET ADOBE Pet Adobe Waterproof Pet Blanket, Washable, Bed and Furniture Protector, 50-inch x 60 inch, Gray (192262ANN)
- ARTISTIC Urban Collection Metal Bookends (ART20008)
- AMERICAN CLASSIC American Classic W-700-X02-TR Rustic Sonoma Solid Wood Cross Back Stackable Dining Chair - Tinted Raw (W-720-CSP-S-WEB1)
- FLASH FURNITURE Gray Plastic Stack Chair, PK5 (5-RUT-498A-GY-GG)
- KFI Poly Stack Chair, Navy Back (2300-BP03-SP08)
- FLASH FURNITURE Lowell Contemporary Design Gray Plastic Stack Chair, PK4 (4-LF-7-07C-GRY-GG)
- KFI Poly Stack Chair, w/Perforated Back (CS2300-P14)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Gray, PK4 (8502)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080BK)
- American Classic Seating