Shop All Bar Height Stools
American Classic
American Classic BB-101-RM Mahogany-Wood Chiavari Barstool Mahogany Red
Mfr # BB-201-RM-WEB1
Zoro # G803873303
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Classic
- MFR # BB-201-RM-WEB1
- Zoro # G803873303
- UPC # 302129410426
- Country of Origin China
- Category Bar Height Stools
Description
American Classic is the leading manufacturer of an exclusive range of furniture. Our collection includes a folding chair, barstool and dining chairs. American Classic brings you a refined range of fantastic furniture for your place. Bringing out an excellent range of both contemporary and traditional goods is our ultimate goal. We use advanced machinery and equipment in the manufacturing process and ensure that only top quality products are being delivered.
Features- Made with the finest European Beech Wood
- Unsurpassed quality control system
- Superior durability with a solid beech wood frame
- Extra Sanding, paint coating and finish for durability
- Stronger seat support construction
- Much harder and more durable than other cheaper woods
- Back legs and seat are reinforced with Tri-Joint mending plates
- Special 45 degree joints are installed on the bottom of the seats front section for greater stability and safety
- Color: Red
- Material: Wood
- Dimension: 47" H x 23" W x 17" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 33/64", PK10 (LTB 15B/W)
- HASTINGS HOME 9 W, 13 L, 3 H (900387ZFT)
- CORRELL CF Melamine Folding Tables 24x72 Gray Granite (CF2472M-15)
- SUNEX Adjustable Table, 33.14" X 21.49" (8019)
- FLASH FURNITURE Felicity Wood Crossback Swivel Bar Height Barstool w/Padded Black LeatherSoft Seat, Gry Wsh Walnut (ES-UN1-29-GY-GG)
- WINSOME TRADING WinsomeTrading 93028 Summit Set of 2 Swivel Bar Stools - Black - Metal (93028)
- HOLLAND BAR STOOL CO Penn State Bar Stool (L8B2B25PennSt)
- FLASH FURNITURE Metal Bar Stool, 30", Mint (ET-3534-30-MINT-WD-GG)
- FLASH FURNITURE Red Vinyl Barstool with Walnut Wood Back, 2PK (2-XU-DG6V6RDV-WAL-GG)
- MANHATTAN COMFORT Kingsley Barstool in Black and Dark Walnut (BS012-BK)
- FLASH FURNITURE 4PK 24"H Backless Blue Metal Counter Height Stool (4-ET-BT3503-24-AB-GG)
- American Classic Bar Height Stools