Shop All Accent Furniture and Storage
American Chest
American Chest J03C Majestic Three Drawer Jewelry Wardrobe; Heritage Cherry
Mfr # J03C
Zoro # G504054216
product price: $796.99
/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Chest
- MFR # J03C
- Zoro # G504054216
- UPC # 91131309797
- Country of Origin China
- Category Accent Furniture and Storage
Description
The American Chest company provides hand-crafted chests which are . They feature genuine North American hardwood construction at a competitive pricing. These chests are immune against warping and drying problems. The products are finished off with a protective finish coat to seal the woods and add luster to the natural beauty of the hardwoods. Meticulous attention is given to every step of the manufacturing process to ensure the thechests that are delivered, exceed your expectation.
Features- Majestic, Three-Drawer Jewelry Chest is a Very large, Solid Cherry piece made for the woman with a Troth of Treasures!
- Made in U. S. A,this chests features Double, Swing-Out Chain hangers in the lid, Four Ultra-Soft Bracelet/Watch Pillows in the top Deck to secure and hold you arm wear
- Ring Rolls and Multiple Compartments in the Top Deck
- Drawer 1, has a multitude of compartments to hold your smaller earrings and trinkets
- Drawer 2 has 12 compartments to hold you larger items
- Drawer 3 is divided into 3 sections to hold those very large bracelets and bangles or lay down chains or pearls
- Color: Heritage Cherry
- Dimensions : 10 3/4" H x 17" W x 12 1/8" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Cielo 60W 59W Full Murphy Bed, Rustic Brown & White (80183-000009)
- KENNEY MFG Kenney Kiera 5/8" Standard Decorative Window Curtain Rod, 48-86", Black (KN71670)
- ALATERRE FURNITURE Jasper Twin Junior Loft Bed, Espresso Frame and Blue/Red Playhouse Tent (AJJP00P0ATBRE)
- SCHOOL SMART CLOCK WALL 13 IN SILENT MOVEMENT BLACK FRAME (SSG-0004)
- BAXTON STUDIO Laina Modern Bohemian Natural Brown Rattan Queen Size Wallmount Headboard (211-12749-ZORO)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 3-Door Shoe Cabinet (189-11574-ZORO)
- BAXTON STUDIO Richelle ModernWhite Finished Wood Hanging Jewelry Armoire with Mirror (197-12157-ZORO)
- ALATERRE FURNITURE Ryegate Solid Wood with Metal Wall Coat Hook, Natural (AWCC2920)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 48" Coat Hooks with Shelf (AWAA3420)
- UNIQUEWISE Modern Ceramic Trinket Dish Accent Plate Jewelry Holder White Plate and Gold Cactus Tree (QI004368.TR)
- BAXTON STUDIO Coolidge Grey Finished 5-Shelf Wood Shoe Storage Cabinet with Drawer (156-9557)
- American Chest Accent Furniture and Storage