Shop All Security Seals
American Casting & Manufacturing
Padlock Security Seal, Red, PK1000
Mfr # 7001
Zoro # G5203357
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Material Polypropylene with Brass Locking Insert
- Number of Digits 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Casting & Manufacturing
- MFR # 7001
- Zoro # G5203357
- Country of Origin United States
- Category Security Seals
Details
Color | Red |
Material | Polypropylene with Brass Locking Insert |
Item | Padlock Security Seal |
Number of Digits | 7 |
Description
Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Yellow, 100/Case (G26052W)
- LEARNING RESOURCES MathLink® Cubes, Set of 100 (4285)
- DYKEM Tube Marker, Gray Color Family, Ink (83321)
- ZORO SELECT Foam Roll 24" x 250 ft., Perforated, 1/4" Thickness, Pk3 (5VFJ3)
- YG-1 TOOL CO Solid Carbide Drill w/Coolant, 10.4 dia. (DH408104)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- PARTNERS BRAND Pull Tight Seals, 12", Red, 100/Case (SE1005R)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, 12" x 1/8", Laser Marked, Blue, PK200 (1061006)
- DICOR Dicor Corporation WRK-1 Seal-Tite Window Reseal Kit 6 to 8 Windows (WRK-1)
- GLOBAL INDUSTRIAL Plastic Truck Seal, 7-1/2L, 60 Lb. Break Strength, White, 100PK (670477WH)
- UNIVERSEAL Padlock Seals, Red, Plastic, PK50 (UPAD-S RED50)
- American Casting & Manufacturing Security Seals