Shop All Water Heater Parts
American Built Pro
Water Heater Pan, 30 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter
Mfr # WHP30-1U
Zoro # G108280196
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height (In.) 2.5 in
- For Use With Electric Water Heaters
- Includes 1 in. Drain Adapter Fitting
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # WHP30-1U
- Zoro # G108280196
- UPC # 850033844122
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Height (In.) | 2.5 in |
Details
Item | Water Heater Pan |
Material | Plastic |
For Use With | Electric Water Heaters |
Includes | 1 in. Drain Adapter Fitting |
Color | Black |
Description
Made of durable highdensity polystyrene plastic HIPSUse under electric water heaters to drain water away and protect floors from water damageUndrilledno predrilled side holeSizing is by inside diameter of pan1 in PVC drain hose adapter fitting with hardware includedRound design and easy installationRust and Corrosion Proof25 in Depth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURTEST Lamp, UV, ForUsewithSterilight S5Q Series (S463RL)
- SLOAN Sf2250-4 Cp GNeck 4", Batt Oper 2.2 Gpm (3362104)
- PARKER Hex Reducing Nipple, Brass, 3/8 x 1/4 in (216P-6-4)
- KOHLER Statement 3F Oblong Handshower Polished Chrome (26284-CP)
- AMERICAN BUILT PRO Water Heater Pan 26 x 26in Square Galvanized Steel pre-drilled w side PVC slip drain adapter, 15PK (WHP26GS-1D P15)
- AMERICAN BUILT PRO Galvanized Steel pan 34x34 OD square w Pre-drilled side drain w PVC 1 inch slip adapter 32x32 ID (CDP3232GS)
- AMERICAN BUILT PRO Water Heater Pan, 20 in ID, Undrilled, Durable HDPE Plastic w Drain Hose Adapter (WHP20-1U)
- AMERICAN BUILT PRO Water Heater Pan, 26 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP26-1U)
- AMERICAN BUILT PRO Water Heater Pan, 22 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP22-Und P10)
- AMERICAN BUILT PRO Water Heater Pan 26in ID Round Aluminum Pre-drilled w side PVC slip drainhose adapter, 10PK (WHP26AL-1D P10)
- RHEEM Sp8371B Flexible Anode Rod - (SP8371B)
- American Built Pro Water Heater Parts