Shop All Water Heater Parts
American Built Pro
Water Heater Pan, 28 in ID, PreDrilled Durable HDPE Plastic w Drain Hose Adapter
Mfr # WHP28-1D
Zoro # G408280179
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height (In.) 2.5 in
- For Use With Electric Water Heaters
- Includes 1 in. Drain Adapter Fitting
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # WHP28-1D
- Zoro # G408280179
- UPC # 850033844054
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Height (In.) | 2.5 in |
Details
Item | Water Heater Pan |
Material | Plastic |
For Use With | Electric Water Heaters |
Includes | 1 in. Drain Adapter Fitting |
Color | Black |
Description
Made of durable highdensity polystyrene plastic HIPSUse under electric water heaters to drain water away and protect floors from water damagePreDrilled Side Hole Sizing is by inside diameter of pan1 in PVC drain hose adapter fitting with hardware includedRound design and easy installationRust and Corrosion Proof25 in Depth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta In Parts Sgl Metal Lever Hdl Kit w Button and Set Screw Ch (RP34403)
- RINNAI Refill, 40 Lbs Neutralizer Replace Media (103000068)
- PARKER 1/8" FNPT x MNPT SS Adapter (2-2 RA-SS)
- KERICK Complete Float Valve Assembly, 3/4 in (PT75SS-5)
- AMERICAN BUILT PRO Galvanized Steel pan 34x34 OD square w Pre-drilled side drain PVC 1 inch slip adapter 32x32 ID, 5PK (CDP3232GS P5)
- AMERICAN BUILT PRO Water Heater Pan, 24 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP24-Und P3)
- AMERICAN BUILT PRO Water Heater Pan, 24 in PreDrilled Plastic wDrain Hose Adapter, 10PK (WHP24-Drl P10)
- AMERICAN BUILT PRO Water Heater Pan 24in ID Round Aluminum Pre-drilled w side PVC slip drainhose adapter, 10PK (WHP24AL-1D P10)
- AMERICAN BUILT PRO Water Heater Pan, 30 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP30-Drl P10)
- AMERICAN BUILT PRO Water Heater Pan, 20 in ID, Undrilled, Durable HDPE Plastic w Drain Hose Adapter (WHP20-1U)
- RHEEM Direct Spark Igniter (62-24164-01)
- American Built Pro Water Heater Parts