Shop All Water Heater Parts
American Built Pro
Water Heater Pan 26in ID Round Aluminum Pre-drilled w side PVC slip drainhose adapter
Mfr # WHP26AL-1D
Zoro # G211944770
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Depth (In.) 2.5"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # WHP26AL-1D
- Zoro # G211944770
- UPC # 810112321531
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Depth (In.) | 2.5" |
Details
Material | Aluminum |
Color | Silver |
Description
The American Built Pro Round Aluminum Pre-Drilled Water Heater Pan has a 26 inch internal diameter measured at the floor and measures 28 inch on the outside. Thjis sturdy pan features a a pre-drilled hole in the side to save you time to connect to drainpipe with the included 1 inch nominal PVC slip drain adapter. Meets code for both gas and electric water heaters.
- •Made of durable Aluminum
• Pre Drilled Side Drain Hole
• Includes 1” PVC drainhose adapter with
hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Coupling, Ductile Iron, 4 x 3 1/2 in (0390028686)
- SLOAN Regal Cover (R10)
- LEGRIS Push-to-Connect Union, 14mm Tube Size, Nylon, Black, 10 PK (3106 14 00)
- TRUESEAL Push-to-Connect Union Tee, 3/8 in Tube Size, PVDF, Black (FB6TU4-HBLK)
- AMERICAN BUILT PRO Water Heater Pan, 26 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP26-1U)
- AMERICAN BUILT PRO Water Heater Pan, 30 in ID, PreDrilled Durable HDPE Plastic w Drain Hose Adapter (WHP30-1D)
- AMERICAN BUILT PRO Water Heater Pan, 20 in ID, Undrilled, Durable HDPE Plastic w Drain Hose Adapter (WHP20-1U)
- AMERICAN BUILT PRO Water Heater Pan, 26 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP26-Und P3)
- AMERICAN BUILT PRO Water Heater Pan, 28 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP28-Und P3)
- AMERICAN BUILT PRO Water Heater Pan 26 x 26in Square Galvanized Steel pre-drilled w side PVC slip drainhose adapter (WHP26GS-1D)
- WHALE MARINE Whale 3/4 in. Hot Water Heater Drain Valve (73123)
- American Built Pro Water Heater Parts