Shop All Water Heater Parts
American Built Pro
Water Heater Pan 26in ID Round Aluminum Pre-drilled w side PVC slip drainhose adapter, 10PK
Mfr # WHP26AL-1D P10
Zoro # G111944771
product price: $203.99
/pk 10, $20.40/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Depth (In.) 2.5"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # WHP26AL-1D P10
- Zoro # G111944771
- UPC # 810112321708
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Depth (In.) | 2.5" |
Details
Material | Aluminum |
Color | Silver |
Description
The 10-Pack American Built Pro Round Aluminum Pre-Drilled Water Heater Pan has a 26in internal diameter measured at the floor and measures 28in on the outside. Thjis sturdy pan features a a pre-drilled hole in the side to save you time to connect to drainpipe with the included 1 inch nominal PVC slip drain adapter. Meets code for both gas and electric water heaters.
- • High quality, zinc-coated galvanized steel
• 2” tall hemmed edges, 26 gauge galvanized steel
• 1” PVC adapter included
•Predrilled drain hole in the side
• Will not rust or corrode
• 2.5 in deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90 PVC DWV 6"" (PVC00300 1600)
- DURA FAUCET CLASSIC KITCHEN FAUCET PULL-DOWN SPRAYER REPLACEMENT (DF-RK821-SN)
- SHARPE VALVES Gate Valve, Class 800, 2 In., FNPT (4371004180)
- KISSLER Lavatory Pop Up Assembly, Plastic Body (08-1003)
- AMERICAN BUILT PRO Water Heater Pan, 22 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP22-1U)
- AMERICAN BUILT PRO Water Heater Pan 22in ID Round Aluminum Pre-drilled w side PVC slip drainhose adapter, 10PK (WHP22AL-1D P10)
- AMERICAN BUILT PRO Water Heater Pan 26in ID Round Aluminum Pre-drilled w side PVC slip drainhose adapter (WHP26AL-1D)
- AMERICAN BUILT PRO Water Heater Pan, 30 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP30-1U)
- AMERICAN BUILT PRO Galvanized Steel pan 34x22 OD Pre-drilled Side drain PVC 1 inch slip adapter 32x20in ID, 5PK (CDD3220GS P5)
- AMERICAN BUILT PRO Water Heater Pan, 30 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP30-Und P3)
- A.O. SMITH 9002442015 Kit 1-3/8" Trlw 4500 (9002442015)
- American Built Pro Water Heater Parts