Shop All Water Heater Parts
American Built Pro
Water Heater Pan, 26 in ID, PreDrilled, Durable HDPE Plastic w Drain Hose Adapter
Mfr # WHP26-1D
Zoro # G208280188
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height (In.) 2.5 in
- For Use With Electric Water Heaters
- Includes 1 in. Drain Adapter Fitting
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Built Pro
- MFR # WHP26-1D
- Zoro # G208280188
- UPC # 850033844047
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Height (In.) | 2.5 in |
Details
Item | Water Heater Pan |
Material | Plastic |
For Use With | Electric Water Heaters |
Includes | 1 in. Drain Adapter Fitting |
Color | Black |
Description
Made of durable highdensity polystyrene plastic HIPSUse under electric water heaters to drain water away and protect floors from water damagePreDrilled Side Hole Sizing is by inside diameter of pan1 in PVC drain hose adapter fitting with hardware includedRound design and easy installationRust and Corrosion Proof25 in Depth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet w/Right-Hand Lever, Elngtd, Cotton, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (CST244EFR#01)
- PRIME-LINE Frameless Sliding Shower Door Top Bracket, 3/4 in., Flat Plastic Wheel, Steel Ball Bearings 2 Pack (M 6054)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K3150-16X10)
- ZORO SELECT 1/4" Flanged x FNPT Malleable Iron Floor Flange Class 150 (521-601HC)
- AMERICAN BUILT PRO Galvanized Steel pan 34x34 OD square w Pre-drilled side drain w PVC 1 inch slip adapter 32x32 ID (CDP3232GS)
- AMERICAN BUILT PRO Water Heater Pan 22 x 22in Square Galvanized Steel pre-drilled w side PVC slip drain adapter, 15PK (WHP22GS-1D P15)
- AMERICAN BUILT PRO Water Heater Pan 24 x 24 in Square Galvanized Steel pre-drilled w side PVC slip drainhose adapter (WHP24GS-1D)
- AMERICAN BUILT PRO Water Heater Pan, 30 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP30-Drl P10)
- AMERICAN BUILT PRO Water Heater Pan 26 x 26in Square Galvanized Steel pre-drilled w side PVC slip drain adapter, 15PK (WHP26GS-1D P15)
- AMERICAN BUILT PRO Water Heater Pan, 28 in ID, PreDrilled Durable HDPE Plastic w Drain Hose Adapter (WHP28-1D)
- RINNAI Rack, Boiler Twh, Standard Height (RTBRACKA)
- American Built Pro Water Heater Parts