Shop All Water Heater Parts
American Built Pro
Water Heater Pan 24in ID Round Aluminum Pre-drilled w side PVC slip drainhose adapter
Mfr # WHP24AL-1D
Zoro # G011944765
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Depth (In.) 2.5"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # WHP24AL-1D
- Zoro # G011944765
- UPC # 810112321524
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Depth (In.) | 2.5" |
Details
Material | Aluminum |
Color | Silver |
Description
The American Built Pro Round Aluminum Pre-Drilled Water Heater Pan has a 24 inch internal diameter measured at the floor and measures 26 inches on the outside. This sturdy pan features a a pre-drilled hole in the side to save you time to connect to drainpipe with the included 1 inch nominal PVC slip drain adapter. Meets code for both gas and electric water heaters.
- •Made of durable Aluminum
• Pre Drilled Side Drain Hole
• Includes 1” PVC drainhose adapter with
hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit- Evap Replacement 66809C (98772C)
- EXCEL DRYER Smooth, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-BWV-1.1N-208-277V)
- CAMPBELL 3/4" FNPT Lead Free Brass Spring Check Valve (4030E)
- KECKLEY 2", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (21THY-BCM20M34-FTI-F)
- AMERICAN BUILT PRO Galvanized Steel pan 34x34 OD square w Pre-drilled side drain PVC 1 inch slip adapter 32x32 ID, 5PK (CDP3232GS P5)
- AMERICAN BUILT PRO Water Heater Pan, 30 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP30-Und P10)
- AMERICAN BUILT PRO Water Heater Pan, 26 in ID, PreDrilled, Durable HDPE Plastic w Drain Hose Adapter (WHP26-1D)
- AMERICAN BUILT PRO Water Heater Pan, 28 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP28-Und P3)
- AMERICAN BUILT PRO Water Heater Pan 26in ID Round Aluminum Pre-drilled w side PVC slip drainhose adapter (WHP26AL-1D)
- AMERICAN BUILT PRO Water Heater Pan, 28 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP28-Und P10)
- GENUINE Expansion Tank, 8D0121403L (8D0121403L)
- American Built Pro Water Heater Parts