Shop All Water Heater Parts
American Built Pro
Water Heater Pan 24 x 24 in Square Galvanized Steel pre-drilled w side PVC slip drainhose adapter
Mfr # WHP24GS-1D
Zoro # G911944766
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Length (In.) 24"
- Width (In.) 24"
- Depth (In.) 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # WHP24GS-1D
- Zoro # G911944766
- UPC # 810112321463
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Length (In.) | 24" |
Width (In.) | 24" |
Depth (In.) | 2.5" |
Details
Material | Steel |
Color | Silver |
Description
The American Built Pro Pre-Drilled Square Water Heater Pan 24 x 24 inch is measured on the inside floor, with outside dimensions of 26 x 26 inch. This multi-purpose pan is made of heavy duty, rust-resistant galvanized steel, with a pre-drilled hole in the side to fit the included 1 inch nominal PVC slip drainhose adapter. Use for your indoor and outdoor projects in plumbing, HVAC, gardening, storage and under various appliances to prevent water or condensation leakage. Meets code for both gas and electric water heaters and HVAC units.
- • High quality, zinc-coated galvanized steel
• 2” tall hemmed edges, 26 gauge galvanized steel
• 1” PVC adapter included
•Predrilled drain hole in the side
• Will not rust or corrode
• 2.5 in deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" x 10" Black Pipe Nipple Sch 80 (0332622208)
- BESTCARE Escutcheon, 2-13/16" W, 10-13/16" L (2994-214-001)
- KOHLER Statement Handshower Hose, 72 Matte Black (21050-BL)
- LEGEND VALVE 2" T-601 PVC BALL VALVE (201-308)
- AMERICAN BUILT PRO Water Heater Pan, 30 in ID, PreDrilled Durable HDPE Plastic w Drain Hose Adapter (WHP30-1D)
- AMERICAN BUILT PRO Water Heater Pan, 30 in PreDrilled Plastic wDrain Hose Adapter, 3PK (WHP30-Drl P3)
- AMERICAN BUILT PRO Water Heater Pan, 28 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP28-1U)
- AMERICAN BUILT PRO Water Heater Pan, 22 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP22-Und P10)
- AMERICAN BUILT PRO Galvanized Steel pan 34x22 OD Pre-drilled Side drain PVC 1 inch slip adapter 32x20in ID, 5PK (CDD3220GS P5)
- AMERICAN BUILT PRO Water Heater Pan 26 x 26in Square Galvanized Steel pre-drilled w side PVC slip drainhose adapter (WHP26GS-1D)
- RINNAI Commerical Neutralizer Tank With Media (103000067)
- American Built Pro Water Heater Parts