Shop All Water Heater Parts
American Built Pro
Water Heater Pan 24 x 24 in Square Galvanized Steel pre-drilled w side PVC slip drain adapter, 15PK
Mfr # WHP24GS-1D P15
Zoro # G511944777
product price: $620.99
/pk 15, $41.40/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Depth (In.) 2.5"
- Color Silver
- Width (In.) 24"
- Length (In.) 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # WHP24GS-1D P15
- Zoro # G511944777
- UPC # 810112321630
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Depth (In.) | 2.5" |
Width (In.) | 24" |
Length (In.) | 24" |
Details
Material | Steel |
Color | Silver |
Description
The American Built Pro Pre-Drilled Square Water Heater Pan 24 x 24 inch is measured on the inside floor, with outside dimensions of 26 x 26 inch. This multi-purpose pan is made of heavy duty, rust-resistant galvanized steel, with a pre-drilled hole in the side to fit the included 1 inch nominal PVC slip drainhose adapter. Use for your indoor and outdoor projects in plumbing, HVAC, gardening, storage and under various appliances to prevent water or condensation leakage. Meets code for both gas and electric water heaters and HVAC units.
- • High quality, zinc-coated galvanized steel
• 2” tall hemmed edges, 26 gauge galvanized steel
• 1” PVC adapter included
•Predrilled drain hole in the side
• Will not rust or corrode
• 2.5 in deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/8" Male NPT Malleable Iron Square Head Plug Class 150 (0318901527)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-4-4)
- DYNAQUIP CONTROLS 3" FNPT Brass Electronic Ball Valve 2-Way (EHH2AATE01)
- APOLLO EXPANSION PEX 1/2 in. x 3/4 Brass PEX-A Expansion Barb Reducing 90-Degree Elbow (EPXE1234)
- AMERICAN BUILT PRO Water Heater Pan 22 x 22in Square Galvanized Steel pre-drilled w side PVC slip drainhose adapter (WHP22GS-1D)
- AMERICAN BUILT PRO Water Heater Pan 28 x 28 Square Galvanized Steel pre-drilled w side PVC slip drain adapter, 10PK (WHP28GS-1D P10)
- AMERICAN BUILT PRO Water Heater Pan, 24 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP24-Und P3)
- AMERICAN BUILT PRO Water Heater Pan, 28 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP28-1U)
- AMERICAN BUILT PRO Water Heater Pan 26 x 26in Square Galvanized Steel pre-drilled w side PVC slip drain adapter, 15PK (WHP26GS-1D P15)
- AMERICAN BUILT PRO Galvanized Steel pan 34x34 OD square w Pre-drilled side drain w PVC 1 inch slip adapter 32x32 ID (CDP3232GS)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC PXB33K5 Crossover 3-Way 500 Hz-3500 Hz (PXB33K5)
- American Built Pro Water Heater Parts