Shop All Water Heater Parts
American Built Pro
Water Heater Pan, 24 in PreDrilled Plastic wDrain Hose Adapter, 10PK
Mfr # WHP24-Drl P10
Zoro # G208280201
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height (In.) 2.5 in
- For Use With Electric Water Heaters
- Includes 1 in. Drain Adapter Fitting
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Built Pro
- MFR # WHP24-Drl P10
- Zoro # G208280201
- UPC # 850035993729
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Height (In.) | 2.5 in |
Details
Item | Water Heater Pan |
Material | Plastic |
For Use With | Electric Water Heaters |
Includes | 1 in. Drain Adapter Fitting |
Color | Black |
Description
Made of durable highdensity polystyrene plastic HIPSUse under electric water heaters to drain water away and protect floors from water damagePreDrilled Side Hole Sizing is by inside diameter of pan1 in PVC drain hose adapter fitting with hardware includedRound design and easy installationRust and Corrosion Proof25 in Depth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS 12FIPx34 Sill Faucet (255LF)
- SLOAN Angle Stop Kit H-543-Aa (3308856)
- BRADLEY Thermostatic Valve Safety 54 GPM (S19-2200)
- AMERICAN GRANBY 12 in. Box and Black Reader Lid for Water Meter Box (M12002)
- AMERICAN BUILT PRO Water Heater Pan 26 x 26in Square Galvanized Steel pre-drilled w side PVC slip drain adapter, 15PK (WHP26GS-1D P15)
- AMERICAN BUILT PRO Water Heater Pan 24in ID Round Aluminum Pre-drilled w side PVC slip drainhose adapter (WHP24AL-1D)
- AMERICAN BUILT PRO Water Heater Pan 22in ID Round Aluminum Pre-drilled w side PVC slip drainhose adapter, 10PK (WHP22AL-1D P10)
- AMERICAN BUILT PRO Water Heater Pan 22 x 22in Square Galvanized Steel pre-drilled w side PVC slip drain adapter, 15PK (WHP22GS-1D P15)
- AMERICAN BUILT PRO Water Heater Pan, 24 in ID, Undrilled, Durable HDPE Plastic wDrain Hose Adapter (WHP24-1U)
- AMERICAN BUILT PRO Water Heater Pan 30in ID Round Aluminum Pre-drilled w side PVC slip drainhose adapter (WHP30AL-1D)
- WATTS Plt-5 Expansion Tank (0067370)
- American Built Pro Water Heater Parts