Shop All Appliance Parts
American Built Pro
Washing Machine Pan, 30 in x 28 in Plastic Black Predrilled wDrain Hose Adapter, 10PK
Mfr # WMSP-BDrl P10
Zoro # G008280197
product price: $179.99
/pk 10, $18.00/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 28 in
- Height 1.75 in
- Includes 1 in. Drain Adapter Fitting
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # WMSP-BDrl P10
- Zoro # G008280197
- UPC # 810112321029
- Country of Origin United States
- Category Appliance Parts
Dimensions
Width | 28 in |
Height | 1.75 in |
Length | 30 in |
Details
Includes | 1 in. Drain Adapter Fitting |
Material | Plastic |
Color | Black |
Description
Made of durable highdensity polystyrene plastic HIPSProvides lasting protection from washing machine overflow or hose failurePreDrilled Side HoleIncludes 1 PVC drain hose adapter with hardwareID dimensions inside at bottom of pan 30 in x 28 in x 134 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTRA Extra Single Serve Extra Winterfresh Gum 15 Pieces, PK120 (259651)
- HUSSMANN 14T32 30221 Defrost Term Thermostat (E206100)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 3.2 Cubic Feet, Black (BCRK32B)
- BROAN Range Hoods (BUEZ230WW)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in Durable HDPE Plastic, White, Undrilled w Drain Hose Adapter (WMSP-1Und)
- AMERICAN BUILT PRO Washing Machine Drain Pan, 30 in x 28 in Plastic White Undrilled wDrain Hose Adapter, 10PK (WMSP-Und P10)
- AMERICAN BUILT PRO Dishwasher Drain Pan - Open-Ended Directs wtr Upfront for Leak Detection - 24 inch x 20.5 inch, Blk (DWP-1B)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in, Durable HDPE Plastic, White, Predrilled w Drain Hose Adapter (WMSP-1Drl)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in, Durable Plastic, Black, Undrilled w Drain Hose Adapter (WMSP-B1Und)
- AMERICAN BUILT PRO Washing Machine Drain Pan, 30 in x 28 in Plastic White Predrilled wDrain Hose Adapter, 3PK (WMSP-Drl P3)
- MR. HEATER Plug Male Prop/Nat Gas Flw Brs (F276281)
- American Built Pro Appliance Parts