American Built Pro

Washing Machine Pan, 30 in x 28 in, Durable Plastic, Black, Undrilled w Drain Hose Adapter


product price: $28.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Height 1.75 in
  • Includes 1 in. Drain Adapter Fitting
  • Material Plastic
  • Width 28 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 1.75 in
Width 28 in
Length 30 in

Details

Color Black
Includes 1 in. Drain Adapter Fitting
Material Plastic

Description

Made of durable highdensity polystyrene plastic HIPSProvides lasting protection from washing machine overflow or hose failureIncludes 1 PVC drain hose adapter with hardwareID dimensions inside at bottom of pan 30 in x 28 in x 134 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.