Shop All Appliance Parts
American Built Pro
Washing Machine Pan, 30 in x 28 in, Durable HDPE Plastic, White, Predrilled w Drain Hose Adapter
Mfr # WMSP-1Drl
Zoro # G308280194
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 in. Drain Adapter Fitting
- Length 30 in
- Width 28 in
- Height 1.75 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # WMSP-1Drl
- Zoro # G308280194
- UPC # 850033844160
- Country of Origin United States
- Category Appliance Parts
Dimensions
Length | 30 in |
Width | 28 in |
Height | 1.75 in |
Details
Includes | 1 in. Drain Adapter Fitting |
Material | Plastic |
Color | White |
Description
Made of durable highdensity polystyrene plastic HIPSProvides lasting protection from washing machine overflow or hose failurePreDrilled Side HoleIncludes 1 PVC drain hose adapter with hardwareID dimensions inside at bottom of pan 30 in x 28 in x 134 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Scraper (Z006502)
- ENTREE Gasket, H00325 (H00325)
- BUNN Filter, Coffee, PK100 (20104.0001)
- CARNIVAL KING Kettle Gear (382PM8KGEAR)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in Durable HDPE Plastic, White, Undrilled w Drain Hose Adapter (WMSP-1Und)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in Plastic Black Predrilled wDrain Hose Adapter, 3PK (WMSP-BDrl P3)
- AMERICAN BUILT PRO Dishwasher Drain Pan - Open-Ended Directs wtr Upfront for Leak Detection - 24 inch x 20.5 inch, Gry (DWP-1G)
- AMERICAN BUILT PRO Dishwasher Drain Pan - Open-Ended Directs wtr Upfront for Leak Detection - 24 inch x 20.5 inch, Blk (DWP-1B)
- AMERICAN BUILT PRO Washing Machine Drain Pan, 30 in x 28 in Plastic White Predrilled wDrain Hose Adapter, 3PK (WMSP-Drl P3)
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in Plastic Black Predrilled wDrain Hose Adapter, 10PK (WMSP-BDrl P10)
- WHIRLPOOL Rear Seal (280114)
- American Built Pro Appliance Parts