Shop All Storage Totes & Containers
American Built Pro
Storage Tote, Gray, HDPE, 26 in L, 20 in W, 7 in H
Mfr # T2620 P5
Zoro # G408283330
product price: $139.99
/pk 5, $28.00/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material HDPE
- Overall Length 26 in
- Overall Height 7 in
- Overall Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # T2620 P5
- Zoro # G408283330
- UPC # 810112320213
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 26 in |
Overall Height | 7 in |
Overall Width | 20 in |
Details
Color | Gray |
Material | HDPE |
Item | Storage Tote |
Description
Allaround utility tub box for recess and cementing needsStandard consumable for plumbers and construction teamsMade of HIPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASCO Plastic Pail, PE, Orange, Open Head (ROP2150OR-M)
- TRITON PRODUCTS 1-1/2 In. Single Rod (Straight) Steel Pegboard Hook for LocBoard 5 Pack (51110)
- STEEL KING Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 8 ft H, 126 in W, 48 in D (AG48096M550120S)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Black/Red, 17 7/8 in L (36468BLKRED)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 12 in L, 8 in W, 6 in H (1410 P36)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 12 in L, 8 in W, 6 in H (1410 P3)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P12)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P3)
- AMERICAN BUILT PRO Storage Tote, Gray, HDPE, 26 in L, 20 in W, 7 in H (T2620 P1)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P6)
- QUANTUM STORAGE SYSTEMS Shipping Container, Red, Plastic, 29-1/2 in L, 19-1/2 in W, 15 in H (SNT300RD)
- American Built Pro Storage Totes & Containers