Shop All Storage Totes & Containers
American Built Pro
Storage Tote, Gray, HDPE, 26 in L, 20 in W, 7 in H
Mfr # T2620 P1
Zoro # G208283332
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material HDPE
- Overall Length 26 in
- Overall Height 7 in
- Overall Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # T2620 P1
- Zoro # G208283332
- UPC # 850035993323
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 26 in |
Overall Height | 7 in |
Overall Width | 20 in |
Details
Color | Gray |
Material | HDPE |
Item | Storage Tote |
Description
Allaround utility tub box for recess and cementing needsStandard consumable for plumbers and construction teamsMade of HIPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEN1)
- ECONOCO Revolving Belt Rack with Round Tubing 52"H (K58)
- MAVERICK PLASTICS 17GAL BLKYEL Tough Box (17100-04)
- GLOBAL SAFE Hotel Safe, 0.66 cu ft, 35.2 lb, Not Rated Fire Rating (824 Off White 55)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P12)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 12 in L, 8 in W, 6 in H (1410 P3)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P6)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 12 in L, 8 in W, 6 in H (1410 P6)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P3)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 12 in L, 8 in W, 6 in H (1410 P36)
- BASICWISE Storage Basket, Black, Iron, 2 PK (QI003493.2)
- American Built Pro Storage Totes & Containers