Shop All Storage Totes & Containers
American Built Pro
Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H
Mfr # 1313 P3
Zoro # G808283329
product price: $17.99
/pk 3, $6.00/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Styrene Plastic
- Overall Length 13 in
- Overall Height 7 in
- Overall Width 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # 1313 P3
- Zoro # G808283329
- UPC # 810112320190
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 13 in |
Overall Height | 7 in |
Overall Width | 13 in |
Details
Color | Black |
Material | Styrene Plastic |
Item | Storage Tote |
Description
Allaround utility tub box for recess and cementing needsStandard consumable for plumbers and construction teamsMade of HIPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Ring Tool Holder, 3/4 In ID, PK10 (5TPH5)
- HDL HARDWARE Kv Steel Shelf Standard 48 in. Zinc (255 ZC 48)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (3501-BDLP-132-5295)
- KRUEGER Therma Level Gauge, Tank 33" D, 2" NPT (H-2-33)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P6)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 12 in L, 8 in W, 6 in H (1410 P36)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 12 in L, 8 in W, 6 in H (1410 P6)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 12 in L, 8 in W, 6 in H (1410 P3)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P12)
- AMERICAN BUILT PRO Storage Tote, Gray, HDPE, 26 in L, 20 in W, 7 in H (T2620 P1)
- LEWISBINS LEWISBins Divider Box DC2025 16-1/2" x 10-7/8" x 2-1/2", Light Blue (DC2025 Lt Blue)
- American Built Pro Storage Totes & Containers