Shop All Storage Totes & Containers
American Built Pro
Storage Tote, Black, Styrene Plastic, 12 in L, 8 in W, 6 in H
Mfr # 1410 P6
Zoro # G908283335
product price: $22.99
/pk 6, $3.83/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Styrene Plastic
- Overall Length 12 in
- Overall Height 6 in
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # 1410 P6
- Zoro # G908283335
- UPC # 810112320183
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 12 in |
Overall Height | 6 in |
Overall Width | 8 in |
Details
Color | Black |
Material | Styrene Plastic |
Item | Storage Tote |
Description
Allaround utility tub box for recess and cementing needsStandard consumable for plumbers and construction teamsMade of HIPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Chrome (5GPK2)
- MANHATTAN COMFORT Mulberry Open 2 Sectional Corner Closet, White (110GMC1)
- AKRO-MILS Shelf Storage Bin, Plastic, Blue, 12 PK (30130BLUE)
- ZORO SELECT Stainless Steel Wire Wall Shelving, 14"D x 48"W x 54"H, Silver (GACB14-54-1448S)
- AMERICAN BUILT PRO Storage Tote, Gray, HDPE, 26 in L, 20 in W, 7 in H (T2620 P1)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P12)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P3)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 12 in L, 8 in W, 6 in H (1410 P36)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P6)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 9 3/4 in L, 9 1/4 in W, 4 1/2 in H (9231085269)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 22 in L, 12 in W, 1 1/4 in H (8081085136)
- American Built Pro Storage Totes & Containers