Shop All Storage Totes & Containers
American Built Pro
Storage Tote, Black, Styrene Plastic, 12 in L, 8 in W, 6 in H
Mfr # 1410 P3
Zoro # G308283331
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Styrene Plastic
- Overall Length 12 in
- Overall Height 6 in
- Overall Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Built Pro
- MFR # 1410 P3
- Zoro # G308283331
- UPC # 810112320206
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 12 in |
Overall Height | 6 in |
Overall Width | 8 in |
Details
Color | Black |
Material | Styrene Plastic |
Item | Storage Tote |
Description
Allaround utility tub box for recess and cementing needsStandard consumable for plumbers and construction teamsMade of HIPS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 24D (235CP06)
- AT-A-GLANCE Level Gauge, Tank, 12 In, 2 In NPT (L-2-12)
- GLOBAL INDUSTRIAL Polypropylene 2 Female NPS Pipe Thread x 2 Part A Camlock Adapter (493522)
- ECONOCO Rack Rectangular Tubing 2-Arm, 2-Way, Chrome (K90)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P3)
- AMERICAN BUILT PRO Storage Tote, Gray, HDPE, 26 in L, 20 in W, 7 in H (T2620 P1)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P12)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P6)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 12 in L, 8 in W, 6 in H (1410 P36)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 12 in L, 8 in W, 6 in H (1410 P6)
- COMPANION Stackable Plastic Storage Container with Stacking Bins, Blue (CO2641778)
- American Built Pro Storage Totes & Containers