Shop All Shower & Bathtub Parts
American Built Pro
Shower Niche Tile Template, Rectangle Plastic
Mfr # SN2414 P1
Zoro # G708283368
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 14 in
- Color Gray
- Width (In.) 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # SN2414 P1
- Zoro # G708283368
- UPC # 850035993460
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 14 in |
Width (In.) | 24 in |
Details
Item | Shower Niche Template |
Material | Plastic |
Color | Gray |
Description
Matte finish for great tile adhesive and grout adherenceLuxurious 4inch depth to accommodate oversized bottlesDesigned to accommodate Bluetooth speakers, various shampoo sizes and 12 oz drinksCountersunk drill guides set up for standard 16 frame spacing or custom mountsMade of thick, sturdy, HIPS plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO Valve Ball Valve, Size: 1/4NPTin. , Material: Bronze, Type: Full Port (77C-101-01A)
- LEGEND VALVE 1" X 1/4" BLACK HEX BUSHING (350-610C)
- ZORO SELECT Tubing, EPDM 1/4 In OD, 100 Ft. (1526-125250)
- CENTRAL BRASS Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 5" (0280-AC)
- AMERICAN BUILT PRO Tub Protector, 60 in x 36 in x 1416 in Poly Reuseable with foam bottom (TPP6030 P1)
- AMERICAN BUILT PRO Shower Niche Tile Template, Plastic Rectangle wSplit Sections (SN2414 SPLD P1)
- AMERICAN BUILT PRO Tub Protector, 60 in x 30 in Plastic wFoam bottom tubs up to 18 in H, 35PK (TP6030-16)
- AMERICAN BUILT PRO Shower Niche Tile Template, Square Plastic, 6PK (SN1212 P6)
- AMERICAN BUILT PRO Tub Protector, 60 in x 30 in Plastic wFoam bottom tubs up to 16 in H, 35PK (TP6030-14)
- AMERICAN BUILT PRO Shower Base Protector, Multifit 60 in x 36 in HIPS Plastic wfoam bottom, 50PK, fits 9 sizes (SBP-6036MF)
- DELTA Delta 860T Elect Shw Trim w/Push Button (861T167)
- American Built Pro Shower & Bathtub Parts