Shop All Shower & Bathtub Parts
American Built Pro
Shower Niche Tile Template, Plastic Rectangle wSplit Equal Sections
Mfr # SN2414 SPLE P1
Zoro # G408283361
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Material Plastic
- Width (In.) 24 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # SN2414 SPLE P1
- Zoro # G408283361
- UPC # 850035993484
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 14 in |
Width (In.) | 24 in |
Details
Item | Shower Niche Template |
Material | Plastic |
Color | Gray |
Description
Matte finish for great tile adhesive and grout adherenceLuxurious 4inch depth to accommodate oversized bottlesDesigned to accommodate Bluetooth speakers, various shampoo sizes and 12 oz drinksCountersunk drill guides set up for standard 16 frame spacing or custom mountsMade of thick, sturdy, HIPS plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 4mm Tube Size, Nylon, Black, 10 PK (3101 04 10)
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (101-404)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8184)
- BE PRESSURE 2in Aluminum Camlock Fitting, Male Barb x Female Coupler Thread (90.392.200)
- AMERICAN BUILT PRO Shower Base Protector, Multifit 60 in x 36 in HIPS Plastic wfoam bottom, 50PK, fits 9 sizes (SBP-6036MF)
- AMERICAN BUILT PRO Tub Protector, 60 in x 36 in x 1416 in Poly Reuseable with foam bottom (TPP6030 P1)
- AMERICAN BUILT PRO Shower Niche Tile Template, Plastic Rectangle wSplit Sections (SN2414 SPLD P1)
- AMERICAN BUILT PRO Shower Niche Tile Template, Plastic Rectangle wSplit Equal Sections, 6PK (SN2414 SPLE P6)
- AMERICAN BUILT PRO Shower Niche Tile Template, Square Plastic (SN1212 P1)
- AMERICAN BUILT PRO Shower Niche Tile Template, Rectangle Plastic (SN2414 P1)
- DELTA Universal Showering Components In2ition 5-Setting Two-in-One Shower (58569-CZ-PK)
- American Built Pro Shower & Bathtub Parts