Shop All Tool Boxes
American Built Pro
Pro-Grade Tool Tote, Polyethylene, Gray, 19 in W x 11 in D x 6 in H, 10 PK
Mfr # T1050 P10
Zoro # G608283338
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Features Temperature Resistance
- Includes Removable Dividers
- Handle Type Center Reinforced Handle
- Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Built Pro
- MFR # T1050 P10
- Zoro # G608283338
- UPC # 810112320305
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 19 in |
Depth | 11 in |
Height | 6 in |
Nominal Outside Height | 6 in |
Nominal Outside Width | 16.5 in |
Overall Height | 6 in |
Overall Width | 19 in |
Length | 11.5 in |
Overall Length | 11 in |
Details
Item | Tool Tote |
Material | Polyethylene |
Color | Gray |
Features | Temperature Resistance |
Includes | Removable Dividers |
Handle Type | Center Reinforced Handle |
Primary Tool Box Color | Gray |
Primary Tool Box Material | Polyethylene |
Storage Capacity | 829 cu in |
Series | Pro-Grade |
Description
These trays are tough made for tradespeople Handles are drilled into wooden block anchors for mega strengthBuilt of thick, heavy duty HighDensity Polyethylene HDPENonStick surface chemicals and paint wipe from the materialMedium sized tote trayMedium Size 15 x 9 x 5 inchesCan be divided into multiple compartmentsComes with 6 Removable Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 3/4-14 Npt (97205)
- URREA 12-point black finish combination wrench 10 mm opening size (1210MB)
- HHIP 10.0mm Rubber Flex Collet (3900-1784)
- WESTWARD 3/8" HSS TiN 130 Deg. Jobber Length Drill Bit (38MX11)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Blue, 19 in W x 11 in D x 6 in H, 10 PK (T1050 P10 BLU)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 19 in W x 11 in D x 6 in H (T1050 P1)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Blue, 19 in W x 11 in D x 6 in H (T1050 P1 BLU)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 22 in W x 14 in D x 7-1/2 in H, 5 PK (T1065 P5)
- AMERICAN BUILT PRO Dirt Rider Tool Sled, Polyethylene, Gray, 29 in W x 14 in D x 3-1/2 in H, 5 PK (T1075-DR P5)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 25 in W x 13-1/2 in D x 6-1/2 in H (T1075 P1)
- KLEIN TOOLS Toolbox, Three Drawer, Modbox (54823MB)
- American Built Pro Tool Boxes