Shop All Tool Boxes
American Built Pro
Pro-Grade Tool Tote, Polyethylene, Blue, 19 in W x 11 in D x 6 in H, 10 PK
Mfr # T1050 P10 BLU
Zoro # G108283340
product price: $182.99
/pk 10, $18.30/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Features Temperature Resistance
- Includes Removable Dividers
- Handle Type Center Reinforced Handle
- Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # T1050 P10 BLU
- Zoro # G108283340
- UPC # 810112320312
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 19 in |
Depth | 11 in |
Height | 6 in |
Overall Width | 19 in |
Nominal Outside Width | 16.5 in |
Overall Length | 11 in |
Length | 11.5 in |
Overall Height | 6 in |
Nominal Outside Height | 6 in |
Details
Item | Tool Tote |
Material | Polyethylene |
Color | Blue |
Features | Temperature Resistance |
Includes | Removable Dividers |
Handle Type | Center Reinforced Handle |
Storage Capacity | 829 cu in |
Primary Tool Box Material | Polyethylene |
Series | Pro-Grade |
Primary Tool Box Color | Blue |
Description
These trays are tough made for tradespeople Handles are drilled into wooden block anchors for mega strengthBuilt of thick, heavy duty HighDensity Polyethylene HDPENonStick surface chemicals and paint wipe from the materialMedium sized tote trayMedium Size 15 x 9 x 5 inchesCan be divided into multiple compartmentsComes with 6 Removable Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Hss, GP, Square, 11/16" x 1-5/8, Number of Flutes: 3 (E-1622)
- KNIPEX Wire Strippers, 6 1/4" End-Type (11 06 160)
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Porter Cable N030459 (R05)
- FERNDALE MACHINERY Lead/Feed Screw Guard, 24 in. L (IR-COIL-24)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 19 in W x 11 in D x 6 in H (T1050 P1)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 19 in W x 11 in D x 6 in H, 10 PK (T1050 P10)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Blue, 19 in W x 11 in D x 6 in H (T1050 P1 BLU)
- AMERICAN BUILT PRO Dirt Rider Tool Sled, Polyethylene, Gray, 29 in W x 14 in D x 3-1/2 in H, 5 PK (T1075-DR P5)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 25 in W x 13-1/2 in D x 6-1/2 in H (T1075 P1)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 17 in W x 11-1/4 in D x 3 in H (T1000 P1)
- TOTALTURF 24 Inch Professional Industrial Toolbox (TO3531650)
- American Built Pro Tool Boxes