Shop All Shower & Bathtub Parts
American Built Pro
Poly Shower Base Protector, 60 in x 36 in Clear MultiFit Reusable wfoam bottom
Mfr # SBP6036 MF-LDPE
Zoro # G008283365
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material LDPE
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Built Pro
- MFR # SBP6036 MF-LDPE
- Zoro # G008283365
- UPC # 850035993590
- Country of Origin United States
- Category Shower & Bathtub Parts
Details
Item | Shower Base Protector |
Material | LDPE |
Color | Clear |
Description
Tough, reusable, and translucentMade of heavy gauge LDPE Low Density PolyethyleneCan be squished or folded over and overSinglepack shower base protector Foam pad grips the shower base to protect finish from abrasion and tool drops Fits left hand, right hand, or center drain pansFits 9 sizes of shower bases
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIOBEL Elbow Supply With Shut-Off Valve (760C)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (008607)
- GROHE Relexa Wall Union Npt Starlight Chrome (28672000)
- NIBCO 1/4" x 1-1/2" NOM C Copper Return Bend (638 1/4 11/2)
- AMERICAN BUILT PRO Shower Niche Tile Template, Plastic Rectangle wsplit sections, 6PK (SN2414 SPLD P6)
- AMERICAN BUILT PRO Shower Niche Tile Template, Plastic Rectangle wSplit Sections (SN2414 SPLD P1)
- AMERICAN BUILT PRO Shower Niche Tile Template, Plastic Rectangle wSplit Equal Sections, 6PK (SN2414 SPLE P6)
- AMERICAN BUILT PRO Shower Niche Tile Template, Rectangle Plastic, 6PK (SN2414 P6)
- AMERICAN BUILT PRO Shower Niche Tile Template, Square Plastic (SN1212 P1)
- AMERICAN BUILT PRO Tub Protector, 60 in x 30 in Plastic wFoam bottom tubs up to 16 in H, 35PK (TP6030-14)
- KOHLER Assembly-Side Spray (1085211-SN)
- American Built Pro Shower & Bathtub Parts