Shop All Carts, Caddies & Accessories
American Built Pro
Nipple Caddy, 12 in Nipples Polyethylene , 77 pc Capacity, 4PK
Mfr # T1005 P4
Zoro # G108283326
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyethylene
- Overall Length 18 in
- Overall Width 8 in
- Height 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Built Pro
- MFR # T1005 P4
- Zoro # G108283326
- UPC # 810112320220
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 18 in |
Overall Width | 8 in |
Height | 8.5 in |
Details
Color | Gray |
Material | Polyethylene |
Item | Nipple Caddy |
Description
Made of durable highdensity polyethylene HDPESlanted design accommodates various nipple lengths Will not rust or corrode or cause nipples to rustWill withstand harsh chemicals, acids, and oil When bent or crushed, will spring back into shape leaving no permanent damageGreat in cold weather material tested to minus 40DegFDrain holes in the bottom let caddy drainStrong enough to take abuse yet half the weight of metalThe conical bottom design holds nipples up and keeps them out of the water and other liquids
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Speed Squeegee, 18 in, 5-7 Mil (47756)
- TOUGH GUY Carpet Cleaner, Jug, 1 gal, Tough Guy (55JF73)
- SCOTCH-BRITE Stripping Pad, 32 In x 14 In, Maroon, PK10 (SPP14X32)
- TOUGH GUY Tube Brush, 5 in L Brush, 7 1/2 in L Overall (3EDK5)
- AMERICAN BUILT PRO Nipple Caddy, 1 in Nipples Polyethylene , 50 pc Capacity (T1010 P1)
- AMERICAN BUILT PRO Nipple Caddy, 12 in Nipples polyethylene , 77 pc Capacity (T1005 P1)
- AMERICAN BUILT PRO Nipple Caddy, 112 in Nipples Polyethylene, 30 pc Capacity, 2PK (T1015 P2)
- AMERICAN BUILT PRO Nipple Caddy, 34 in 12 in Nipple Size Combo, 4PK (T1057 P4)
- AMERICAN BUILT PRO Nipple Caddy, 34 in Nipples Polyethylene , 66 pc Capacity (T1007 P1)
- AMERICAN BUILT PRO Nipple Caddy, 34 in 12 in Nipple Size Combo (T1057 P1)
- BUCKET BOSS Wash Boss, 3 Pocket (AB30060)
- American Built Pro Carts, Caddies & Accessories