Shop All Carts, Caddies & Accessories
American Built Pro
Nipple Caddy, 112 in Nipples Polyethylene, 30 pc Capacity
Mfr # T1015 P1
Zoro # G508283322
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Polyethylene
- Overall Length 21.25 in
- Overall Width 7.25 in
- Height 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Built Pro
- MFR # T1015 P1
- Zoro # G508283322
- UPC # 850033844566
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 21.25 in |
Overall Width | 7.25 in |
Height | 9.5 in |
Details
Color | Gray |
Material | Polyethylene |
Item | Nipple Caddy |
Description
Made of durable highdensity polyethylene HDPESlanted design accommodates various nipple lengths Will not rust or corrode or cause nipples to rustWill withstand harsh chemicals, acids, and oil When bent or crushed, will spring back into shape leaving no permanent damageGreat in cold weather material tested to minus 40DegFDrain holes in the bottom let caddy drainStrong enough to take abuse yet half the weight of metalThe conical bottom design holds nipples up and keeps them out of the water and other liquids
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFER PARTS Replacement Pad Holder - Big Mouth For Alto/Clarke 57369A (GBRPHBMR)
- RUBBERMAID 1980828 Lumecel, 1100 mL White / Grey Pearl Automatic Hands Free Soap Dispenser (690FG1980828)
- WINDEX Liquid Cleaners & Detergents, Unscented, 4 PK (696503)
- GENUINE JOE Liquid Glass Cleaner, Blue (GJO99681)
- AMERICAN BUILT PRO Nipple Caddy, 1 in Nipples Polyethylene , 50 pc Capacity (T1010 P1)
- AMERICAN BUILT PRO Nipple Caddy, 112 in Nipples Polyethylene, 30 pc Capacity, 2PK (T1015 P2)
- AMERICAN BUILT PRO Nipple Caddy, 34 in 12 in Nipple Size Combo, 4PK (T1057 P4)
- AMERICAN BUILT PRO Nipple Caddy, 34 in Nipples Polyethylene , 66 pc Capacity (T1007 P1)
- AMERICAN BUILT PRO Nipple Caddy, 12 in Nipples polyethylene , 77 pc Capacity (T1005 P1)
- AMERICAN BUILT PRO Nipple Caddy, 34 in 12 in Nipple Size Combo (T1057 P1)
- RCP Brute Caddy Bag Yellow (264200YW)
- American Built Pro Carts, Caddies & Accessories