Shop All Water Heater Parts
American Built Pro
Galvanized Steel pan 34x34 OD square w Pre-drilled side drain w PVC 1 inch slip adapter 32x32 ID
Mfr # CDP3232GS
Zoro # G811944767
$58.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Depth (In.) 2.5"
- Width (In.) 32"
- Length (In.) 32"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Built Pro
- MFR # CDP3232GS
- Zoro # G811944767
- UPC # 810112321562
- Country of Origin United States
- Category Water Heater Parts
Dimensions
Depth (In.) | 2.5" |
Width (In.) | 32" |
Length (In.) | 32" |
Details
Material | Steel |
Color | Silver |
Description
The American Built Pro Pre-Drilled Square Condensate Drain Pan measures 32 x 32 inches at the inside floor, with outside dimensions of 34 x 34 inches. Perfect for both HVAC Condensate Drain Pan and large water heater applications. This multi-purpose pan is made of heavy duty, rust-resistant galvanized steel, with a pre-drilled hole in the side to fit the included 1 inch nominal PVC slip drainhose adapter. Use for your indoor and outdoor projects in plumbing, HVAC, gardening, storage and under various appliances to prevent water or condensation leakage. Meets code for both gas and electric water heaters and HVAC units.
- •High quality, zinc-coated 26 gauge galvanized steel construction
• 2” tall hemmed edges, Includes 1” PVC adapter included with a drain hole in the side
• Will not rust or corrode
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Serin Slip-On Diverter Tub Spout, Chrome (8888087.002)
- NIBCO 1" FNPT Bronze Ball Valve Inline (T5857066 1)
- ZORO SELECT Brass Coupling, FNPT, 1/4" Pipe Size (706103-04)
- KOHLER Ring, Lock (1287322)
- AMERICAN BUILT PRO Water Heater Pan, 24 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP24-Und P10)
- AMERICAN BUILT PRO Water Heater Pan 22 x 22in Square Galvanized Steel pre-drilled w side PVC slip drainhose adapter (WHP22GS-1D)
- AMERICAN BUILT PRO Water Heater Pan, 20 in ID, Undrilled, Durable HDPE Plastic w Drain Hose Adapter (WHP20-1U)
- AMERICAN BUILT PRO Water Heater Pan, 30 in Undrilled Plastic wDrain Hose Adapter, 10PK (WHP30-Drl P10)
- AMERICAN BUILT PRO Water Heater Pan, 24 in PreDrilled Plastic wDrain Hose Adapter, 10PK (WHP24-Drl P10)
- AMERICAN BUILT PRO Water Heater Pan, 26 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP26-Und P3)
- WEBSTONE Tankless Water Heater Valve, 3/4 In, Brass (54443WPR)
- American Built Pro Water Heater Parts