Shop All Tool Storage Accessories
American Built Pro
Dividers, Gray for T1065 Saddle Tray
Mfr # T1065-XD
Zoro # G008283341
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Primary Tool Box Material Polyethylene
- Nominal Outside Width 22 in
- Nominal Outside Height 7.5 in
- Primary Tool Box Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # T1065-XD
- Zoro # G008283341
- UPC # 850033844481
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 13 in |
Nominal Outside Width | 22 in |
Nominal Outside Height | 7.5 in |
Overall Height | 7.5 in |
Overall Length | 14 in |
Overall Width | 22 in |
Details
Item | Tool Tote |
Primary Tool Box Material | Polyethylene |
Primary Tool Box Color | Gray |
Storage Capacity | 1425 cu in |
Color | Gray |
Features | Tool Tote |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEMENTEX 1/2 Nutdriver A Style (ND120A)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket 19 mm Size, Deep Socket, Black Oxide (8989)
- PROSKIT Carbide Fiber Scribe, Chisel Point (900-157)
- WESTWARD 1/2 in Drive, 9/16" Hex SAE Socket, 6 Points (53YU86)
- AMERICAN BUILT PRO Dividers, Gray for T1050 Tote Tray (T1050-XD)
- AMERICAN BUILT PRO Dividers, Gray for Model T1075 (T1075-XD)
- KLEIN TOOLS Case for Utility Tool Kit 33525 (33535)
- HANSEN Fractional Socket Tray for 3/8" Drive Sockets, Orange (3805)
- TEKTON 1/2" Drive Twist Lock Socket Clip Set (OSC02005)
- HANSEN Socket Tray, Green, Plastic (12033)
- VULCAN Rail Socket Clip 1/2In Dr 17In (MT6579262-1/2)
- American Built Pro Tool Storage Accessories