Shop All Tool Storage Accessories
American Built Pro
Dividers, Gray for T1050 Tote Tray
Mfr # T1050-XD
Zoro # G008283358
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Tool Box Material Polyethylene
- Primary Tool Box Color Gray
- Color Gray
- Features Tool Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Built Pro
- MFR # T1050-XD
- Zoro # G008283358
- UPC # 850033844634
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Tool Tote |
Primary Tool Box Material | Polyethylene |
Primary Tool Box Color | Gray |
Color | Gray |
Features | Tool Tote |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Cast Iron Ball Handle, Zinc Plated Finish, 1/2"-13 Thread, 4-3/4" Diameter (BH-102)
- LYNDEX-NIKKEN Keyless Drill Chuck 0.500" Cap., CAT40 Mounting Size, Steel (CAT40-NPU13-130U)
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91105)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1315800108)
- AMERICAN BUILT PRO Dividers, Gray for Model T1075 (T1075-XD)
- UWS Replacement Truck Side Tool Box Leg, SM-LEGS (SM-LEGS)
- TEKTON 1/4 Inch Drive x 18 Inch Socket Rail, 20 Clips (Red) (OSR03120)
- KLEIN TOOLS 3-Inch Utility Bucket S-Hook (BC312)
- KNIPEX Roll, 21 3/4" 7 Piece Black Tool Roll Up (9K C312 00003)
- FLEMING SUPPLY Tool Storage Shelf, Garage, Shed or Workshop Wall Mountable Organizer Rack, 61 Slots, 4 Hooks (338233NUQ)
- MAG-MATE Magnetics Tool Storage Holding Tray 11.5 (ST1150M)
- American Built Pro Tool Storage Accessories