Shop All Tool Storage Accessories
American Built Pro
Dividers, Blue for T1050 Tote Tray
Mfr # T1050-XD BLU
Zoro # G708283351
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Tool Box Material Polyethylene
- Primary Tool Box Color Blue
- Color Blue
- Features Tool Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Built Pro
- MFR # T1050-XD BLU
- Zoro # G708283351
- UPC # 810112320329
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Tool Tote |
Primary Tool Box Material | Polyethylene |
Primary Tool Box Color | Blue |
Color | Blue |
Features | Tool Tote |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket set 8BA-0BA 6 Point 150mm 9 pieces 1/4 Sq. Drive (RS2400W/9-BA)
- GEDORE 3/8" Drive 72 Geared Teeth Ratchet, Reversible, 3/8", 200mm, Chrome (3093 U-3)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 5/16 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46620)
- EUROBOOR Drill chuck quick change 13mm 1/2"x20UNF (IBQ.13)
- AMERICAN BUILT PRO Dividers, Gray for Model T1075 (T1075-XD)
- AMERICAN BUILT PRO Dividers, Gray for T1050 Tote Tray (T1050-XD)
- KNIPEX Roll, 13 1/4" Tool Roll Bag, Empty (98 99 13 LE)
- HANSEN GLOBAL 1/4 in. Drive Metric Socket Holder, Gray (1402)
- FASTCAP Black Kaizen Foam 24 in. x 48 in. x 57 mm (FC.KF57.2X4.BL)
- VERSADRIVE Loaded Stakit Top Toolcase - Impact Starter Kit Metric (STC-TOP-VSD01)
- KLEIN TOOLS Auger Bit Storage Module, S-Hook (BC507S)
- American Built Pro Tool Storage Accessories