Shop All Tool Storage Accessories
American Built Pro
Dividers, Blue for Model T1075
Mfr # T1075-XD BLU
Zoro # G308283355
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Tool Box Material Polyethylene
- Primary Tool Box Color Blue
- Color Blue
- Features Tool Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Built Pro
- MFR # T1075-XD BLU
- Zoro # G308283355
- UPC # 810112320350
- Country of Origin United States
- Category Tool Storage Accessories
Details
Item | Tool Tote |
Primary Tool Box Material | Polyethylene |
Primary Tool Box Color | Blue |
Color | Blue |
Features | Tool Tote |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Long Nose Pliers, 8 (CMHT81645)
- SLUGGER BY FEIN Annular Cutter, M42, 9/16 Dia, 1 D (63134142007)
- DEXTER RUSSELL Sloyd Knife 3 In (54070)
- PROTO Cold Chisel, 1/2 In. x 6-13/16 In. (J86012)
- AMERICAN BUILT PRO Dividers, Gray for Model T1075 (T1075-XD)
- AMERICAN BUILT PRO Dividers, Gray for T1050 Tote Tray (T1050-XD)
- KNAACK Replacement Gas Spring Set, 17", Lift Supports, Steel, 2-Pack (977-2PK)
- UWS UTV Tool Box Hardware, UTV-59KM (UTV-59KM)
- SUNCAST Tool Rack With Wheels (RTC1000)
- HANSEN Socket Tray, 3/8 In Dr, SAE, Std and Deep (3801)
- TITAN Tool Box Drawer Liner, 16"X8" (TIT30931)
- American Built Pro Tool Storage Accessories