Shop All Tool Boxes
American Built Pro
Dirt Rider Tool Sled & Tote Combo, Polyethylene, Gray, 29 in W x 13-1/2 in D x 7 in H
Mfr # T1075-DRTT
Zoro # G708283337
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Gray
- Features Temperature Resistance
- Handle Type Center Reinforced Handle & 6 ft Rope
- Width 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # T1075-DRTT
- Zoro # G708283337
- UPC # 850033844528
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 29 in |
Depth | 13-1/2 in |
Height | 7 in |
Overall Height | 7 in |
Nominal Outside Width | 25.75 in |
Size | 1 Sled & Tool Tote |
Nominal Outside Height | 6.5 in |
Length | 13.5 in |
Overall Length | 14 in |
Overall Width | 29 in |
Details
Item | Tool Sled & Tote Combo |
Material | Polyethylene |
Color | Gray |
Features | Temperature Resistance |
Includes | Tool Sled & Tote |
Handle Type | Center Reinforced Handle & 6 ft Rope |
Application | Carpentry, Machinery, Construction, Plumbing |
Primary Tool Box Material | Polyethylene |
Storage Capacity | 2235 cu in |
Primary Tool Box Color | Gray |
Series | Dirt Rider |
Description
Combo of T1075 tote plus the T1075 DR Dirt RiderIntegrated design gives unmatched jobsite convenience and flexibilityFits snug but quickly separates when lifted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN (2NUVNGA331-BN2000)
- MILWAUKEE TOOL M18 FUEL 2-Tool OPE Combo Kit (3000-21)
- ABB Crimping Tool Die (13478)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK TITANIUM ENHANCED Segmented Oscillating Multi-Tool Blade (49-25-1271)
- AMERICAN BUILT PRO Dirt Rider Tool Sled, Polyethylene, Gray, 29 in W x 14 in D x 3-1/2 in H (T1075-DR P1)
- AMERICAN BUILT PRO Dirt Rider Tool Sled, Polyethylene, Gray, 29 in W x 14 in D x 3-1/2 in H, 5 PK (T1075-DR P5)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Blue, 25 in W x 13-1/2 in D x 6-1/2 in H (T1075 P1 BLU)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 22 in W x 14 in D x 7-1/2 in H, 5 PK (T1065 P5)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 18 in W x 12-3/4 in D x 4-1/2 in H (T1025 P1)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 19 in W x 11 in D x 6 in H, 10 PK (T1050 P10)
- FLAMBEAU Conductive Tool Box, Plastic, Black, 13 in W x 5-1/2 in D x 4-1/4 in H (14800-2C)
- American Built Pro Tool Boxes