Shop All Automotive Heating & Air Conditioning Parts
American Built Pro
Condensate Drain Pan, 64 in. x 34 in. Heavy duty HVAC w/Drain Hose Adapter (5PK)
Mfr # CPD6030 P5
Zoro # G208282793
product price: $262.99
/pk 5, $52.60/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$262.99
Free 30-Day Returns
Key Features
- Height 2.5 in
- Color Black
- Weight 69.2 lbs.
- Includes 1 in. Drain Adapter Fitting
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # CPD6030 P5
- Zoro # G208282793
- UPC # 810112320756
- Country of Origin United States
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Height | 2.5 in |
Length | 60 in |
Width | 30 in |
Details
Color | Black |
Weight | 69.2 lbs. |
Includes | 1 in. Drain Adapter Fitting |
Material | Plastic |
Description
Indoor Pans protect against water damage caused when air handling units start leakingIncludes 35 cutout for float switch not includedSuper sturdy with 120 to 140 materialDrain hose adapter includedWill not rust or corrode25 deep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 1003, 12W, B6, 12.8V, PK10 (1003-10PK)
- STAMPEDE 04-08 TITAN/ARMADA SMOKE VP BUGSHIELD (3411-2)
- WEGMANN AUTOMOTIVE BX/25 COATED IMPORT MAG WEIGHT (IAW015)
- STANDARD IGNITION Power Window Switch, Ds-915 (DS-915)
- AMERICAN BUILT PRO Condensate Drain Pan, 36 in. x 36 in Heavy duty HVAC w/Drain Hose Adapter (5PK) (CDP3232 P5)
- AMERICAN BUILT PRO Condensate Drain Pan, 33 in. x 28 in Heavy duty HVAC w/Drain Hose Adapter (5PK) (CDP3026 P5)
- AMERICAN BUILT PRO Drain Hose Adapter, 1 in CPVC for ABP Drain Pans, 2PK (SPF-101)
- AMERICAN BUILT PRO Condensate Drain Pan, 36 in. x 23.5 in Heavy duty HVAC w/Drain Hose Adapter (CDP3220 P1)
- AMERICAN BUILT PRO Condensate Drain Pan, 36 in. x 36 in Heavy duty HVAC w/Drain Hose Adapter (CDP3232 P1)
- AMERICAN BUILT PRO Condensate Drain Pan, 39.5 in. x 16.5 in Heavy duty HVAC w/Drain Hose Adapter (CDP3714 P1)
- UNIVERSAL AIR COND Ram 1500 16-13 Rapid Seal Kit, Rs2712 (RS2712)
- American Built Pro Automotive Heating & Air Conditioning Parts