Shop All Automotive Heating & Air Conditioning Parts
American Built Pro
Condensate Drain Pan, 36 in. x 36 in Heavy duty HVAC w/Drain Hose Adapter
Mfr # CDP3232 P1
Zoro # G408282791
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Includes 1 in. Drain Adapter Fitting
- Weight 9 lbs.
- Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Built Pro
- MFR # CDP3232 P1
- Zoro # G408282791
- UPC # 850035993903
- Country of Origin United States
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Width | 32 in |
Height | 2.5 in |
Length | 32 in |
Details
Color | Black |
Material | Plastic |
Includes | 1 in. Drain Adapter Fitting |
Weight | 9 lbs. |
Description
Indoor Pans protect against water damage caused when air handling units start leakingIncludes 35 cutout for float switch not includedSuper sturdy with 120 to 140 materialDrain hose adapter includedWill not rust or corrode25 deep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO CB Antenna Mini-8 Coax Cable, 9ft. (RP-8X9CL)
- BALDWIN FILTERS Air Filter, 7-13/16 x 14-3/4 in. (PA2405)
- WEATHERTECH Front and Rear Floorliners, 44607-1-3 (44607-1-3)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 1.25 Oz., PK50 (P125)
- AMERICAN BUILT PRO Drain Hose Adapter, 1 in CPVC for ABP Drain Pans, 2PK (SPF-101)
- AMERICAN BUILT PRO Condensate Drain Pan, 39.5 in. x 16.5 in Heavy duty HVAC w/Drain Hose Adapter (CDP3714 P1)
- AMERICAN BUILT PRO Condensate Drain Pan, 36 in. x 23.5 in Heavy duty HVAC w/Drain Hose Adapter (CDP3220 P1)
- AMERICAN BUILT PRO Condensate Drain Pan, 36 in. x 23.5 in Heavy duty HVAC w/Drain Hose Adapter (5PK) (CDP3220 P5)
- AMERICAN BUILT PRO Condensate Drain Pan, 33 in. x 28 in Heavy duty HVAC w/Drain Hose Adapter (CDP3026 P1)
- AMERICAN BUILT PRO Condensate Drain Pan, 33 in. x 28 in Heavy duty HVAC w/Drain Hose Adapter (5PK) (CDP3026 P5)
- FJC Ac Parts, 2675 (2675)
- American Built Pro Automotive Heating & Air Conditioning Parts