Shop All Automotive Heating & Air Conditioning Parts
American Built Pro
Condensate Drain Pan, 33 in. x 28 in Heavy duty HVAC w/Drain Hose Adapter (5PK)
Mfr # CDP3026 P5
Zoro # G808282797
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 26 lbs.
- Length 30 in
- Width 26 in
- Height 2.5 in
- Includes 1 in. Drain Adapter Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand American Built Pro
- MFR # CDP3026 P5
- Zoro # G808282797
- UPC # 810112320725
- Country of Origin United States
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Length | 30 in |
Width | 26 in |
Height | 2.5 in |
Details
Weight | 26 lbs. |
Includes | 1 in. Drain Adapter Fitting |
Color | Black |
Material | Plastic |
Description
Indoor Pans protect against water damage caused when air handling units start leakingIncludes 35 cutout for float switch not includedSuper sturdy with 120 to 140 materialDrain hose adapter includedWill not rust or corrode25 deep
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS POWER TAILLIGHT CONVERTER (SOLID STATE) (46255)
- DORMAN Vacuum Caps Value Pack-6 Sku S-30 Pieces Vacuum Cap Valu, 799-350 (799-350)
- CAMCO HTS 15FT HEAVY DUTY SEWER HOSE WITH STRAIGHT HOSE ADAPTER (39691)
- ZEROSTART Engine Heater - 700W 120V, 30Mm, Brass Adapter Ford, Jaguar (3100107)
- AMERICAN BUILT PRO Condensate Drain Pan, 36 in. x 36 in Heavy duty HVAC w/Drain Hose Adapter (5PK) (CDP3232 P5)
- AMERICAN BUILT PRO Condensate Drain Pan, 36 in. x 36 in Heavy duty HVAC w/Drain Hose Adapter (CDP3232 P1)
- AMERICAN BUILT PRO Drain Hose Adapter, 1 in CPVC for ABP Drain Pans, 2PK (SPF-101)
- AMERICAN BUILT PRO Condensate Drain Pan, 39.5 in. x 16.5 in Heavy duty HVAC w/Drain Hose Adapter (CDP3714 P1)
- AMERICAN BUILT PRO Condensate Drain Pan, 33 in. x 28 in Heavy duty HVAC w/Drain Hose Adapter (CDP3026 P1)
- AMERICAN BUILT PRO Condensate Drain Pan, 39.5 in. x 16.5 in Heavy duty HVAC w/Drain Hose Adapter (5PK) (CDP3714 P5)
- ZEROSTART Cab & Cargo Heater Model 100 - 12V, 17,500 Btu, 5/8in. 16Mm Hose, Rear Top Connections (7000101)
- American Built Pro Automotive Heating & Air Conditioning Parts