Shop All Drain Components
American Built Pro
Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Flat White (10-pk)
Mfr # 109FW P10
Zoro # G708383525
product price: $55.99
/pk 10, $5.60/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Plastic
- Color - Drains White
- Includes #14 Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # 109FW P10
- Zoro # G708383525
- UPC # 810112320152
- Country of Origin United States
- Category Drain Components
Details
Item | Clean Out Cover |
Material of Construction - Drains | Plastic |
Color - Drains | White |
Includes | #14 Screw |
Description
Pure whitematte finish paintableFlat 05'' high shapes Made of durable, highimpact plastic will not rust or corrodeIncludes 14 screw Easy installation into plastic plugEach cover plate is individually bagged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 3" Max. O.D. PVC Insulated Fitting Cover (29470)
- GEORGIA-PACIFIC Converter Power Transformer Kit (59777)
- HAM-LET 1/2" x 3/8" Compression x MNPT SS Male Connector (768L SS 3/8 X 1/2)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (97060-4-CP)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Flat Chrome (107FC P1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Bellshape White (109BW P1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Flat Chrome (104FC P1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Flat Chrome (10-pk) (109FC P10)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Bellshape Chrome (25-pk) (107BC P25)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Bellshape Chrome (104BC P1)
- ZORO SELECT Dishwasher Tailpiece, Chrome Drain (35088)
- American Built Pro Drain Components