Shop All Drain Components
American Built Pro
Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Bellshape White
Mfr # 107BW P1
Zoro # G808383555
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Plastic
- Color - Drains White
- Includes #14 Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # 107BW P1
- Zoro # G808383555
- UPC # 850033844238
- Country of Origin United States
- Category Drain Components
Details
Item | Clean Out Cover |
Material of Construction - Drains | Plastic |
Color - Drains | White |
Includes | #14 Screw |
Description
Pure whitematte finish paintableBell 15 high shapeMade of durable, highimpact plastic will not rust or corrodeIncludes 14 screw Easy installation into plastic plugEach cover plate is individually bagged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Female Adapter, Schedule 80, 3/4" Pipe Size, FNPT x Socket (9835-007)
- KOHLER Assembly, Handle, Lever (1249174-CP)
- JONES STEPHENS Ultimate Aerator Repair Kit (A01079)
- ZORO SELECT Sanitary Reducing Tee, 316 SS, 4 x 4 x 3 (4381021040)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Bellshape Chrome (25-pk) (107BC P25)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Bellshape Chrome (107BC P1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Flat Chrome (10-pk) (109FC P10)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Bellshape Chrome (109BC P1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Bellshape White (104BW P1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Flat White (107FW P1)
- MIFAB MI-GARD SERIES INLINE FLOOR DRAIN TRAP SEAL WITH UV-RESISTANT ABS PLASTIC FRAME, 2 IN (MI-GARD-2)
- American Built Pro Drain Components