Shop All Drain Components
American Built Pro
Clean-Out Cover Plate, 5-1/4 in. Diameter Plastic Flat Chrome (25-pk)
Mfr # 105FC P25
Zoro # G108383538
product price: $97.15
/pk 25, $3.89/ea
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Plastic
- Color - Drains Chrome
- Includes #14 Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # 105FC P25
- Zoro # G108383538
- UPC # 810112320107
- Country of Origin United States
- Category Drain Components
Details
Item | Clean Out Cover |
Material of Construction - Drains | Plastic |
Color - Drains | Chrome |
Includes | #14 Screw |
Description
Chromematte finish stops unsightly scratches marks Flat 05 high shapeMade of durable, highimpact plastic will not rust or corrodeIncludes 14 screw Easy installation into plastic plugEach cover plate is individually bagged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Handle, Metal (060243-0020A)
- THRIFCO PLUMBING 1 1/4 X 6 Inch Brass Nipple (5320073)
- KINGSTON BRASS KB821K1 Single-Handle Widespread Kitchen Faucet, Polished Chrome (KB821K1)
- 3M Quick Connect Filter, 1.5 gpm, 5 Micron, 15 in H (CFS9110-S)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Bellshape White (109BW P1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Bellshape Chrome (107BC P1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 5-1/4 in. Diameter Plastic Flat Chrome (105FC P1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Flat Chrome (107FC P1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Flat Chrome (10-pk) (109FC P10)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Flat Chrome (109FC P1)
- ZORO SELECT Tee, White Drain, Slip Connection (35337)
- American Built Pro Drain Components