Shop All Drain Components
American Built Pro
Clean-Out Cover Plate, 5-1/4 in. Diameter Plastic Bellshape White
Mfr # 105BW P1
Zoro # G108383552
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Plastic
- Color - Drains White
- Includes #14 Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # 105BW P1
- Zoro # G108383552
- UPC # 850033844221
- Country of Origin United States
- Category Drain Components
Details
Item | Clean Out Cover |
Material of Construction - Drains | Plastic |
Color - Drains | White |
Includes | #14 Screw |
Description
Pure whitematte finish paintableBell 15 high shapeMade of durable, highimpact plastic will not rust or corrodeIncludes 14 screw Easy installation into plastic plugEach cover plate is individually bagged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 4.3 (L-7570)
- WINGITS 18" L, Smooth, Stainless Steel, Grab Bar, Satin (WGB5SS18)
- ZORO SELECT 2" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (2WU32)
- ANVIL 2" x 1" Female NPT x Female NPT Cast Iron Concentric Reducer Coupling Class 125 (0300150802)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Bellshape Chrome (104BC P1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 9-1/4 in. Diameter Plastic Flat Chrome (10-pk) (109FC P10)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Bellshape Chrome (25-pk) (107BC P25)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Flat White (107FW P1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Bellshape White (104BW P1)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 5-1/4 in. Diameter Plastic Flat White (105FW P1)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen With Clean Out, J-Bend (1PNK7)
- American Built Pro Drain Components