Shop All Ball Valves
American Built Pro
Ball Valve 3/4 in. Slip x Slip PVC Schedule 40
Mfr # BVP075
Zoro # G710898178
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material PVC
- Features Quarter Turn; Corrosion Resistant; Slip Joint Connect
- Handle Type T-Handle
- Color White
- Type Inline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # BVP075
- Zoro # G710898178
- UPC # 810112321180
- Country of Origin United States
- Category Ball Valves
Dimensions
Length | 3 3/10 in |
Width | 1.7 in |
Dia. (In.) | 3/4 in |
Details
Body Material | PVC |
Features | Quarter Turn; Corrosion Resistant; Slip Joint Connect |
Handle Type | T-Handle |
Color | White |
Type | Inline |
Application | Air; Air Conditioning; Furniture Grade; Hydroponics; Non-Potable Water; Oil; Potable Water; Rough-In valve; Sewage; Sump; Water Heater; Water Supply |
Max. Operating Temp. | 150°F |
Connection Type | Slip-Joint x Slip-Joint |
Max. Pressure (PSI) | 140 PSI |
Valve Structure | 1-Piece |
Description
- •3/4 in. solvent x 3/4 in solvent PVC schedule 40 ball valve
- •Both ends fit a 3/4 inch PVC Schedule 40 PVC pipe
- •For use as an inline valve for connecting two pipes going in the same direction
- •Slip x slip connections
- •Quarter turn function enables swift on/off operation, compatible with PVC piping (not included)
- •Maximum pressure of 150 psi at 73°F, max temperature 140°F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect HVAC Fitting, Brass (PZKP-C12-HNBR 3/4" COUPLING)
- LEGEND VALVE 3/4" GALVANIZED COUPLING (352-504)
- BANJO 1/2", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS050-20)
- JONES STEPHENS Ss Fit All Basket Strain Adj. Post (B03010)
- AMERICAN BUILT PRO Ball Valve 2 in. Slip x Slip PVC Schedule 40 (BVP200)
- AMERICAN BUILT PRO Ball Valve 1 in. Slip x Slip PVC Schedule 40 (BVP100)
- AMERICAN BUILT PRO Ball Valve 1/2 in. Slip x Slip PVC Schedule 40, 3PK (BVP050-P3)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip PVC Schedule 40, 6PK (BVP075-P6)
- AMERICAN BUILT PRO Ball Valve 1-1/2 in. Slip x Slip PVC Schedule 40 (BVP150)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip CPVC Schedule 80, 6PK (BVCP075-P6)
- KECKLEY 1-1/2" NPT Stainless Steel Ball Valve Inline (BVS2THFSSRGSL-150)
- American Built Pro Ball Valves