Shop All Ball Valves
American Built Pro
Ball Valve 3/4 in. Slip x Slip PVC Schedule 40, 6PK
Mfr # BVP075-P6
Zoro # G310898172
product price: $19.59
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material PVC
- Max. Pressure (PSI) 235 PSI
- Length 2 9/10 in
- Valve Structure 1-Piece
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # BVP075-P6
- Zoro # G310898172
- UPC # 810112321319
- Country of Origin United States
- Category Ball Valves
Dimensions
Length | 2 9/10 in |
Width | 1.75 in |
Dia. (In.) | 3/4 in |
Details
Body Material | PVC |
Max. Pressure (PSI) | 235 PSI |
Valve Structure | 1-Piece |
Color | White |
Application | Air; Air Conditioning; Furniture Grade; Hydroponics; Non-Potable Water; Oil; Potable Water; Rough-In valve; Sewage; Sump; Water Heater; Water Supply |
Type | Inline |
Handle Type | T-Handle |
Max. Operating Temp. | 180°F |
Features | Quarter Turn; Corrosion Resistant; Slip Joint Connect |
Connection Type | Slip-Joint x Slip-Joint |
Description
- •3/4 in. solvent x 3/4 in solvent PVC schedule 40 ball valve
- •Both ends fit a 3/4 inch PVC Schedule 40 PVC pipe
- •For use as an inline valve for connecting two pipes going in the same direction
- •Slip x slip connections
- •Quarter turn function enables swift on/off operation, compatible with PVC piping (not included)
- •Maximum pressure of 150 psi at 73°F, max temperature 140°F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SLADA1921A553-J)
- CHERNE Hose Extension, Air, 240" Length, 3/16" ID (274208)
- SCA TISSUE NORTH AMERICA LLC SCA Tissue 290088 CPC 7.9 in. x 700 ft. Tork Universal Matic Hand Towel Roll; Natural - Case of 6 (290088 CPC)
- JAY R. SMITH MANUFACTURING 7-9/16 " Bronze Floor Drain Grate (A08PBG)
- AMERICAN BUILT PRO Ball Valve 1-1/2 in. Slip x Slip PVC Schedule 40 (BVP150)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip PVC Schedule 40, 3PK (BVP075-P3)
- AMERICAN BUILT PRO Ball Valve 1/2 in. Slip x Slip PVC Schedule 40, 3PK (BVP050-P3)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip CPVC Schedule 80, 6PK (BVCP075-P6)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip PVC Schedule 40 (BVP075)
- AMERICAN BUILT PRO Ball Valve 1 in. Slip x Slip PVC Schedule 40 (BVP100)
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Electronic Ball Valve 2-Way (EHG27ATE25H)
- American Built Pro Ball Valves