Shop All Ball Valves
American Built Pro
Ball Valve 3/4 in. Slip x Slip CPVC Schedule 80
Mfr # BVCP075
Zoro # G410898171
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Chlorinated Poly Vinyl Chloride (CPVC)
- Max. Pressure (PSI) 235 PSI
- Type Inline
- Application Air; Air Conditioning; Furniture Grade; Hydroponics; Non-Potable Water; Oil; Potable Water; Rough-In valve; Sewage; Sump; Water Heater; Water Supply
- Length 2 9/10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand American Built Pro
- MFR # BVCP075
- Zoro # G410898171
- UPC # 810112321067
- Country of Origin United States
- Category Ball Valves
Dimensions
Length | 2 9/10 in |
Dia. (In.) | 3/4 in |
Width | 1.75 in |
Details
Body Material | Chlorinated Poly Vinyl Chloride (CPVC) |
Max. Pressure (PSI) | 235 PSI |
Type | Inline |
Application | Air; Air Conditioning; Furniture Grade; Hydroponics; Non-Potable Water; Oil; Potable Water; Rough-In valve; Sewage; Sump; Water Heater; Water Supply |
Color | White |
Valve Structure | 1-Piece |
Handle Type | T-Handle |
Features | Quarter Turn; Corrosion Resistant; Slip Joint Connect |
Max. Operating Temp. | 180°F |
Connection Type | Slip-Joint x Slip-Joint |
Description
- •3/4 in. slip x slip /solvent x solvent connection foir high temperature applications
- •Both ends fit a 3/4 inch CPVC Schedule 80 CPVC pipe
- •ASTM Schedule 80 inline valve for connecting two pipes going in the same direction
- •Slip x slip connections
- •Quarter turn function enables swift on/off operation, compatible with CPVC piping (not included)
- •Maximum pressure of 235 psi at 73°F, max temperature 180 °F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Dust Plug SS, 3" (G300-DP-SS)
- LEGEND VALVE 3/4" S-400 GATE VALVE (104-474)
- DYNAQUIP CONTROLS 1" FNPT Brass Electronic Ball Valve 2-Way (EHG25ATE20)
- ZORO SELECT Reducing Tee, 6" x 6" x 4", Iron, 1000 psi (0390018125)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip PVC Schedule 40 (BVP075)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip CPVC Schedule 80, 6PK (BVCP075-P6)
- AMERICAN BUILT PRO Ball Valve 2 in. Slip x Slip PVC Schedule 40 (BVP200)
- AMERICAN BUILT PRO Ball Valve 3/4 in. Slip x Slip PVC Schedule 40, 6PK (BVP075-P6)
- AMERICAN BUILT PRO Ball Valve 1/2 in. Slip x Slip PVC Schedule 40, 3PK (BVP050-P3)
- AMERICAN BUILT PRO Ball Valve 1-1/2 in. Slip x Slip PVC Schedule 40 (BVP150)
- ZORO SELECT 1/4" FNPT PVC Ball Valve Angle (PVC 657-4F4F-F)
- American Built Pro Valves